missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ FreezerBondz™ Ultra-thin Cryogenic Polyester Labels for M610, M611 and BMP61
Description
- Durable Freezerbondz™ Polyester (B-492) markers are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides
- Can be applied to frozen surfaces, including glass and polypropylene stored in liquid nitrogen
- Good print smudge resistance, solvent resistance and high/low-temperature performance range of -196°C to +100°C (-320°F to +212°F)
- Brady™ authentic materials work seamlessly with Brady™ printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability
- A ribbon is required to print this material
Specifications
Specifications
| Certifications/Compliance | ASTM D 1000 |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | White |
| Finish | Matte |
| Format | Label |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?