missing translation for 'onlineSavingsMsg'
Learn More

Labconco FreeZone 12L Console Freeze Dryer

Product Code. 17970160 Shop All Labconco Corporation Products
Change view
Click to view available options
Material:
PTFE Coil and Collector Chamber
Stainless Steel Coil and Collector Chamber
Unit Size:
1 unit
Includes:
Purge Valve
Purge Valve, Mini Chamber
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material unitSize Includes
17970160 Stainless Steel Coil and Collector Chamber 1 unit -
17980150 Stainless Steel Coil and Collector Chamber 1 unit Purge Valve
17990150 Stainless Steel Coil and Collector Chamber 1 unit Purge Valve, Mini Chamber
17900170 PTFE Coil and Collector Chamber 1 unit -
17990160 PTFE Coil and Collector Chamber 1 unit Purge Valve
17930140 PTFE Coil and Collector Chamber 1 unit Purge Valve, Mini Chamber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17970160 Supplier Labconco Supplier No. 701211090
 Restricted Item
Estimated Shipment: 15-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

FreeZone Console Freeze Dryers are designed for lyophilizing moderate to large sample loads. The compact design is ideal for labs with limited floor space. The upright stainless steel collector coil holds 12 liters of ice before defrosting.

  • Coil holds 12 liters of ice before defrosting
  • The hp HCFC/CFC-free refrigeration system cools the collector
  • Suitable for aqueous samples
  • Lyo-Works™ OS provides a real time display of collector temperature, vacuum level and optional End-Zone™ end point detection system
  • Large, intuitive 5 in. full color, capacitive touchscreen display for easy operation.
  • Stay Connected
  • View Real-Time Sample Data
  • Get Consistent, High Quality Results
  • Make Challenging Samples Easy

Specifications

Type Console Freeze Dryer
Capacity (Metric) 12 L
No. of Shelves 0
Temperature Range (Metric) -50°C
Material Stainless Steel Coil and Collector Chamber
Plug Type All except North America
Voltage 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.