missing translation for 'onlineSavingsMsg'
Learn More

Labconco FreeZone 12L Console Freeze Dryer

Product Code. 17990160 Shop All Labconco Corporation Products
Change view
Click to view available options
Material:
PTFE Coil and Collector Chamber
Stainless Steel Coil and Collector Chamber
Includes:
Purge Valve
Purge Valve, Mini Chamber
Unit Size:
1 unit
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Includes Unit Size
17990160 PTFE Coil and Collector Chamber Purge Valve 1 unit
17970160 Stainless Steel Coil and Collector Chamber - 1 unit
17980150 Stainless Steel Coil and Collector Chamber Purge Valve 1 unit
17990150 Stainless Steel Coil and Collector Chamber Purge Valve, Mini Chamber 1 unit
17900170 PTFE Coil and Collector Chamber - 1 unit
17930140 PTFE Coil and Collector Chamber Purge Valve, Mini Chamber 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17990160 Supplier Labconco Supplier No. 701212190
  • ONLINE EXCLUSIVE PRICE
    27010.00 €
    23729.85 € / Pack of 1
    Save 3280.15 €
    12% Off
 Restricted Item
Estimated Shipment: 08-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

FreeZone Console Freeze Dryers are designed for lyophilizing moderate to large sample loads. The compact design is ideal for labs with limited floor space. The upright stainless steel collector coil holds 12 liters of ice before defrosting.

  • Coil holds 12 liters of ice before defrosting
  • The hp HCFC/CFC-free refrigeration system cools the collector
  • Suitable for aqueous samples
  • Lyo-Works™ OS provides a real time display of collector temperature, vacuum level and optional End-Zone™ end point detection system
  • Large, intuitive 5 in. full color, capacitive touchscreen display for easy operation.
  • Stay Connected
  • View Real-Time Sample Data
  • Get Consistent, High Quality Results
  • Make Challenging Samples Easy

Specifications

Type Console Freeze Dryer
Capacity (Metric) 12 L
No. of Shelves 0
Temperature Range (Metric) -50°C
Material PTFE Coil and Collector Chamber
Includes Purge Valve
Plug Type All except North America
Voltage 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.