missing translation for 'onlineSavingsMsg'
Learn More

Labconco FreeZone 12L Console Freeze Dryer

Product Code. 17990170 Shop All Labconco Corporation Products
Change view
Click to view available options
Material:
PTFE Coil and Collector Chamber
Stainless Steel Coil and Collector Chamber
Temperature Range (Metric):
-50°C
-84°C
Includes:
Purge Valve
Purge Valve, Mini Chamber
Purge Valve, Stoppering Tray Dryer
Stoppering Tray Dryer
Unit Size:
1 unit
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Temperature Range (Metric) Includes unitSize
17990170 Stainless Steel Coil and Collector Chamber -84°C Purge Valve, Mini Chamber 1 unit
17921040 Stainless Steel Coil and Collector Chamber -50°C Stoppering Tray Dryer 1 unit
17971040 Stainless Steel Coil and Collector Chamber -50°C Purge Valve 1 unit
17981040 PTFE Coil and Collector Chamber -50°C Stoppering Tray Dryer 1 unit
17951050 PTFE Coil and Collector Chamber -50°C Purge Valve, Stoppering Tray Dryer 1 unit
17900180 Stainless Steel Coil and Collector Chamber -84°C - 1 unit
17950150 Stainless Steel Coil and Collector Chamber -84°C Purge Valve 1 unit
17910160 PTFE Coil and Collector Chamber -84°C - 1 unit
17980170 PTFE Coil and Collector Chamber -84°C Purge Valve 1 unit
17910140 PTFE Coil and Collector Chamber -84°C Purge Valve, Mini Chamber 1 unit
17971050 Stainless Steel Coil and Collector Chamber -84°C Stoppering Tray Dryer 1 unit
17901040 Stainless Steel Coil and Collector Chamber -84°C Purge Valve, Stoppering Tray Dryer 1 unit
17961040 PTFE Coil and Collector Chamber -84°C Stoppering Tray Dryer 1 unit
17981050 PTFE Coil and Collector Chamber -84°C Purge Valve, Stoppering Tray Dryer 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 missing translation for 'options'
This item is not returnable. View return policy
Product Code. 17990170 missing translation for 'mfr' Labconco missing translation for 'supplierNo' 711211290
 Restricted Item
Estimated Shipment: 23-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

FreeZone Console Freeze Dryers are designed for lyophilizing moderate to large sample loads or numerous small container batches. The console features a front viewing window, interior space for a vacuum pump, and accommodation for a large tray dryer.

  • Coil holds 12 liters of ice before defrosting
  • The hp HCFC/CFC-free refrigeration system cools the collector to -50° C (-58° F), suitable for aqueous samples.
  • Includes a stoppering tray dryer with heated and cooled shelves, vacuum release valve control, stoppering knob and more.
  • Lyo-Works™ OS provides a real time display of collector temperature, vacuum level and optional End-Zone™ end point detection system
  • Large, intuitive 5 in. full color, capacitive touchscreen display for easy operation.
  • Stay Connected
  • View Real-Time Sample Data
  • Get Consistent, High Quality Results
  • Make Challenging Samples Easy

Specifications

Type Console Freeze Dryer
Capacity (Metric) 12 L
No. of Shelves 0
Temperature Range (Metric) -84°C
Material Stainless Steel Coil and Collector Chamber
Includes Purge Valve, Mini Chamber
Plug Type All except North America
Voltage 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.