missing translation for 'onlineSavingsMsg'
Learn More

Labconco FreeZone 18L Console Freeze Dryer

Product Code. 17991050 Shop All Labconco Corporation Products
Change view
Click to view available options
Material:
PTFE Coil and Collector Chamber
Stainless Steel Coil and Collector Chamber
Includes:
Console
Console Dryer
Dryer, Purge Valve
Purge Valve
Purge Valve, Console
Purge Valve, Mini Chamber
Purge Valve, Mini Chamber, Console Dryer
Purge Valve, Stoppering Tray Dryer
Stoppering Tray Dryer
Unit Size:
1 unit
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Includes Unit Size
17991050 PTFE Coil and Collector Chamber Purge Valve, Stoppering Tray Dryer 1 unit
17940140 Stainless Steel Coil and Collector Chamber Purge Valve, Stoppering Tray Dryer 1 unit
17950140 Stainless Steel Coil and Collector Chamber Purge Valve, Console 1 unit
17910170 Stainless Steel Coil and Collector Chamber Purge Valve, Mini Chamber, Console Dryer 1 unit
17970140 PTFE Coil and Collector Chamber Console 1 unit
17920170 PTFE Coil and Collector Chamber Purge Valve 1 unit
17920190 PTFE Coil and Collector Chamber Purge Valve, Mini Chamber 1 unit
17941040 Stainless Steel Coil and Collector Chamber Console Dryer 1 unit
17901060 Stainless Steel Coil and Collector Chamber Dryer, Purge Valve 1 unit
17961050 PTFE Coil and Collector Chamber Stoppering Tray Dryer 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 17991050 Supplier Labconco Supplier No. 701822190
  • ONLINE EXCLUSIVE PRICE
    71370.00 €
    61384.57 € / Pack of 1
    Save 9985.43 €
    13% Off
 Restricted Item
Estimated Shipment: 13-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

FreeZone Console Freeze Dryers are designed for lyophilizing moderate to large sample loads or numerous small container batches. The console features a front viewing window, interior space for a vacuum pump, and accommodation for a full size tray dryer.

  • Stainless steel or PTFE coil holds 18 liters of ice before defrosting.
  • The hp HCFC/CFC-free refrigeration system cools the collector
  • Includes a stoppering tray dryer with heated and cooled shelves, vacuum release valve control, stoppering knob and more.
  • Lyo-Works™ OS provides a real time display of collector temperature, vacuum level and optional End-Zone™ end point detection system
  • Large, intuitive 5 in. full color, capacitive touchscreen display for easy operation.
  • Stay Connected
  • View Real-Time Sample Data
  • Get Consistent, High Quality Results
  • Make Challenging Samples Easy

Specifications

Type Console Freeze Dryer
Capacity (Metric) 18 L
No. of Shelves 3
Temperature Range (Metric) -50°C
Material PTFE Coil and Collector Chamber
Includes Purge Valve, Stoppering Tray Dryer
Plug Type All except North America
Voltage 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.