missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco FreeZone 4.5 L -50°C Benchtop Freeze Dryer with PTFE Coil, Eco-Cool Refrigerant
Shop All Labconco Corporation ProductsDescription
- FreeZone 4.5 Liter Benchtop Freeze Dryers are designed for lyophilizing light to moderate sample loads.
- Their compact design is ideal for labs with limited floor space.
- They feature a brushed stainless steel and glacier white, powder-coated steel exterior, hot gas defrost, a side-mounted USB port, and a rear-mounted Ethernet connection.
- The upright stainless steel collector coil holds 4.5 liters of ice before defrosting.
- A single 1/3 hp HCFC/CFC-free refrigeration system cools the collector to -50°C (-58°F), suitable for aqueous samples.
- The collector lid is 3/4 in. thick and has a neoprene gasket and a 3 in. diameter port for connecting drying accessories, which are sold separately.
- Models with PTFE-coated collectors that can withstand corrosive compounds are available.
- Lyo-Works™ OS provides a real-time display of collector temperature and vacuum level on a 5 in. full-color, capacitive touchscreen.
- Lyo-Works OS controls optional drying accessories and provides 30 programs that can hold up to 16 segments each.
- Lyo-Works OS also controls the optional End-Zone™ end-point detection system for flask freeze drying.
- The display includes navigation to start-up mode, vacuum set point, alerts, diagnostic tests, the user manual, and defrost control.
- Data logging stores and displays data in table or chart format, and data may be exported via USB or Ethernet.
- The language can be set to English, Spanish, French, German, or Italian.
- Other settings include time, time zone, temperature (°C or °F), and vacuum (mBar, Torr, or Pa).
- Alerts and feedback about current operating programs can be sent automatically to user-entered email addresses.
- FreeZone exclusive features protect the vacuum pump from damage.
- A vacuum break valve bleeds air into the system when power to the freeze dryer or vacuum pump is shut off for more than 5 minutes.
- A moisture sensor prevents refrigeration or vacuum start-up when moisture is detected in the drain line.
- If the vacuum level is higher than 5 mill bar for 30 minutes, the vacuum pump will automatically turn off.
- A vacuum pump with a displacement of at least 98 L/minute is required and is not included.
- A drying accessory is required and is not included.
- Freeze-dry glassware is required if not bulk freeze drying, and it is not included.
Specifications
Specifications
| Type | Freeze Dryer |
| Capacity (Metric) | 4.5 L |
| No. of Shelves | 0 |
| Temperature Range (Metric) | -50°C |
| Refrigerant | Eco-Cool |
| Material | PTFE Coil and Collector Chamber |
| Includes | PTFE Coil |
| Plug Type | Saudi Arabia |
| Voltage | 230 V |
| Frequency | 60 Hz |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?