missing translation for 'onlineSavingsMsg'
Learn More

Labconco FreeZone 6L Console Freeze Dryer

Product Code. 17990140 Shop All Labconco Corporation Products
Change view
Click to view available options
Temperature Range (Metric):
-50°C
-84°C
Material:
PTFE Coil and Collector Chamber
Stainless Steel Coil and Collector Chamber
Includes:
Purge Valve
Purge Valve, Console
Purge Valve, Mini Chamber
Purge Valve, Shell Freezer
Purge Valve, Stoppering Tray Dryer
Stoppering Tray Dryer
Unit Size:
1 unit
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Material Includes Unit Size
17990140 -50°C PTFE Coil and Collector Chamber Purge Valve, Mini Chamber 1 unit
17920150 -50°C Stainless Steel Coil and Collector Chamber - 1 unit
17920160 -50°C Stainless Steel Coil and Collector Chamber Purge Valve 1 unit
17910150 -50°C Stainless Steel Coil and Collector Chamber Purge Valve, Mini Chamber 1 unit
17940150 -50°C PTFE Coil and Collector Chamber - 1 unit
17960160 -50°C Stainless Steel Coil and Collector Chamber Purge Valve, Shell Freezer 1 unit
17980140 -50°C PTFE Coil and Collector Chamber Purge Valve 1 unit
17950160 -50°C PTFE Coil and Collector Chamber Purge Valve, Shell Freezer 1 unit
17911050 -50°C Stainless Steel Coil and Collector Chamber Stoppering Tray Dryer 1 unit
17941050 -50°C Stainless Steel Coil and Collector Chamber Purge Valve, Stoppering Tray Dryer 1 unit
17931050 -50°C PTFE Coil and Collector Chamber Stoppering Tray Dryer 1 unit
17921050 -50°C PTFE Coil and Collector Chamber Purge Valve, Stoppering Tray Dryer 1 unit
17940190 -84°C Stainless Steel Coil and Collector Chamber - 1 unit
17970170 -84°C Stainless Steel Coil and Collector Chamber Purge Valve, Console 1 unit
17930150 -84°C Stainless Steel Coil and Collector Chamber Purge Valve, Mini Chamber 1 unit
17970150 -84°C PTFE Coil and Collector Chamber - 1 unit
17960170 -84°C PTFE Coil and Collector Chamber Purge Valve 1 unit
17970190 -84°C PTFE Coil and Collector Chamber Purge Valve, Mini Chamber 1 unit
17991040 -84°C Stainless Steel Coil and Collector Chamber Stoppering Tray Dryer 1 unit
17951040 -84°C Stainless Steel Coil and Collector Chamber Purge Valve 1 unit
17901050 -84°C PTFE Coil and Collector Chamber Stoppering Tray Dryer 1 unit
17911040 -84°C PTFE Coil and Collector Chamber Purge Valve, Stoppering Tray Dryer 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
This item is not returnable. View return policy
Product Code. 17990140 Supplier Labconco Supplier No. 700612290
  • ONLINE EXCLUSIVE PRICE
    23270.00 €
    20444.29 € / Pack of 1
    Save 2825.71 €
    12% Off
 Restricted Item
Estimated Shipment: 13-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

FreeZone Console Freeze Dryers are designed for lyophilizing moderate to large sample loads or numerous small container batches. The console features a front viewing window, interior space for a vacuum pump, and accommodation for a large tray dryer.

  • The upright collector coil holds 6 liters of ice before defrosting
  • The hp HCFC/CFC-free refrigeration system cools the collector
  • Suitable for aqueous samples.
  • Lyo-Works™ OS provides a real time display of collector temperature, vacuum level and optional End-Zone™ end point detection system
  • Large, intuitive 5 in. full color, capacitive touchscreen display for easy operation.
  • Stay Connected
  • View Real-Time Sample Data
  • Get Consistent, High Quality Results
  • Make Challenging Samples Easy

Specifications

Type Console Freeze Dryer
Capacity (Metric) 6 L
No. of Shelves 0
Temperature Range (Metric) -50°C
Material PTFE Coil and Collector Chamber
Includes Purge Valve, Mini Chamber
Plug Type All except North America
Voltage 230 V
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.