missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Freeze Dryers
- Freeze Drying Chambers and Equipment
- Labconco FreeZone 6L Console Freeze Dryer
Labconco FreeZone 6L Console Freeze Dryer
Product Code. 17991040 Shop All Labconco Corporation Products
Change view
Click to view available options
Temperature Range (Metric):
-50°C
-84°C
Material:
PTFE Coil and Collector Chamber
Stainless Steel Coil and Collector Chamber
Includes:
Purge Valve
Purge Valve, Console
Purge Valve, Mini Chamber
Purge Valve, Shell Freezer
Purge Valve, Stoppering Tray Dryer
Stoppering Tray Dryer
Unit Size:
1 unit
22 product options available for selection
| Product Code. | Temperature Range (Metric) | Material | Includes | Unit Size |
|---|---|---|---|---|
| 17991040 | -84°C | Stainless Steel Coil and Collector Chamber | Stoppering Tray Dryer | 1 unit |
| 17920150 | -50°C | Stainless Steel Coil and Collector Chamber | - | 1 unit |
| 17920160 | -50°C | Stainless Steel Coil and Collector Chamber | Purge Valve | 1 unit |
| 17910150 | -50°C | Stainless Steel Coil and Collector Chamber | Purge Valve, Mini Chamber | 1 unit |
| 17940150 | -50°C | PTFE Coil and Collector Chamber | - | 1 unit |
| 17960160 | -50°C | Stainless Steel Coil and Collector Chamber | Purge Valve, Shell Freezer | 1 unit |
| 17980140 | -50°C | PTFE Coil and Collector Chamber | Purge Valve | 1 unit |
| 17990140 | -50°C | PTFE Coil and Collector Chamber | Purge Valve, Mini Chamber | 1 unit |
| 17950160 | -50°C | PTFE Coil and Collector Chamber | Purge Valve, Shell Freezer | 1 unit |
| 17911050 | -50°C | Stainless Steel Coil and Collector Chamber | Stoppering Tray Dryer | 1 unit |
| 17941050 | -50°C | Stainless Steel Coil and Collector Chamber | Purge Valve, Stoppering Tray Dryer | 1 unit |
| 17931050 | -50°C | PTFE Coil and Collector Chamber | Stoppering Tray Dryer | 1 unit |
| 17921050 | -50°C | PTFE Coil and Collector Chamber | Purge Valve, Stoppering Tray Dryer | 1 unit |
| 17940190 | -84°C | Stainless Steel Coil and Collector Chamber | - | 1 unit |
| 17970170 | -84°C | Stainless Steel Coil and Collector Chamber | Purge Valve, Console | 1 unit |
| 17930150 | -84°C | Stainless Steel Coil and Collector Chamber | Purge Valve, Mini Chamber | 1 unit |
| 17970150 | -84°C | PTFE Coil and Collector Chamber | - | 1 unit |
| 17960170 | -84°C | PTFE Coil and Collector Chamber | Purge Valve | 1 unit |
| 17970190 | -84°C | PTFE Coil and Collector Chamber | Purge Valve, Mini Chamber | 1 unit |
| 17951040 | -84°C | Stainless Steel Coil and Collector Chamber | Purge Valve | 1 unit |
| 17901050 | -84°C | PTFE Coil and Collector Chamber | Stoppering Tray Dryer | 1 unit |
| 17911040 | -84°C | PTFE Coil and Collector Chamber | Purge Valve, Stoppering Tray Dryer | 1 unit |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
This item is not returnable.
View return policy
Product Code.
17991040
Supplier
Labconco
Supplier No.
710621090
-
55505.00 €
51015.40 € / Pack of 1
Save 4489.60 €
8% Off
You must Sign In and have a business account to purchase this item.
Restricted Item
Estimated Shipment: 21-12-2026
Log in to see stock.
Log in to see stock.
Add to basket
Add to basket
missing translation for 'validMainframeMsg'
This item is not returnable.
View return policy
Description
- The upright collector coil holds 6 liters of ice before defrosting
- The hp HCFC/CFC-free refrigeration system cools the collector
- Suitable for aqueous samples.
- Lyo-Works™ OS provides a real time display of collector temperature, vacuum level and optional End-Zone™ end point detection system
- Large, intuitive 5 in. full color, capacitive touchscreen display for easy operation.
- Stay Connected
- View Real-Time Sample Data
- Get Consistent, High Quality Results
- Make Challenging Samples Easy
Specifications
Specifications
| Type | Console Freeze Dryer |
| Capacity (Metric) | 6 L |
| No. of Shelves | 3 |
| Temperature Range (Metric) | -84°C |
| Material | Stainless Steel Coil and Collector Chamber |
| Includes | Stoppering Tray Dryer |
| Plug Type | All except North America |
| Voltage | 230 V |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?