missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco FreeZone Benchtop Freeze Dryer with Stainless Steel Coil, Eco-Cool Refrigerant
Shop All Labconco Corporation ProductsDescription
- Upright stainless steel collector coil design with ice-holding capacity up to 8 L before defrosting (also available in 4.5 L and 2.5 L).
- Collector temperature options: -50°C (aqueous), -84°C (low eutectic/solvents incl. acetonitrile), and -105°C at 60 Hz / -102°C at 50 Hz (low eutectic incl. acetonitrile and dilute methanol/ethanol).
- Internal coil design maximizes vapor-trapping efficiency.
- Hot gas defrost for faster, easier defrost cycles.
- Lyo-Works OS with real-time display of collector temperature and vacuum level.
- 5-inch full-color touchscreen for intuitive operation.
- One-touch data logging and display to support sample quality and reduce run time.
- Flexible programming and control for optional drying accessories.
- Optional End-Zone™ endpoint detection for flask freeze-drying.
- Customizable settings: language, time zone, temperature, and vacuum.
- Connectivity built in: side-mounted USB and rear-mounted Ethernet.
- Automated email alerts/feedback of operating parameters to user-entered email addresses.
- Environmentally friendly, HCFC/CFC-free refrigeration compliant with EU low GWP requirements.
- Optional PTFE-coated collectors to withstand corrosive compounds.
- FreeZone vacuum pump protection features include a vacuum break valve, moisture sensor interlock, and automatic pump shutdown when leaks are detected during pull-down or operation.
- Note: A vacuum pump (at least 98 L/min displacement), drying accessory, and freeze-dry glassware (if not bulk freeze drying) are required and not included.
Specifications
Specifications
| Type | Freeze Dryer |
| Capacity (Metric) | 8 L |
| Sublimation Rate | Variable |
| No. of Shelves | 0 |
| Temperature Range (Metric) | -50°C |
| Refrigerant | Eco-Cool |
| Material | Powder-coated Steel |
| Includes | Stainless Coil |
| Plug Type | All except North America |
| Voltage | 230 V |
| Show More |
Vacuum pump with a displacement of at least 98 liters/minute, drying accessory and freeze dry glassware (if not bulk freeze drying) are required (not included).
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?