missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ FreeZone Cart

Product Code. 15881597 Shop All Labconco Corporation Products
Change view
Click to view available options
Dimensions (L x W x H):
28 x 28 x 32.3 in.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
15881597 28 x 28 x 32.3 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15881597 Supplier Labconco™ Supplier No. 7368700
  • ONLINE EXCLUSIVE PRICE
    1270.00 €
    1074.20 € / Pack of 1
    Save 195.80 €
    15% Off
View all promotions
 Restricted Item
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Powder-coated steel cart supports FreeZone benchtop and Triad Freeze Dryers during use, storage, or transportation.

  • Lower shelf provides space for vacuum pump
  • Casters provide mobility
  • Maximum weight capacity of 450 lb.

Specifications

Product Type Mobile Cart
Color Glacier White
Depth (English) 28 in.
Depth (Metric) 71.1 cm
Dimensions (L x W x H) 28 x 28 x 32.3 in.
Finish Powder-coat
For Use With (Equipment) FreeZone benchtop and Triad Freeze Dryers
Height (English) 32.3 in.
Height (Metric) 82 cm
Load Bearing Capacity (English) 450 lb.
Material Steel
No. of Casters 4
No. of Shelves 2
Shelf Material Powder-coated Steel
Weight (Metric) 55 kg
Weight (English) 120.0 lb.
Wheel Type Casters
Width (English) 28 in.
Width (Metric) 71.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.