missing translation for 'onlineSavingsMsg'
Learn More

Labconco FreeZone Console Freeze Dryer with PTFE Coil and Purge Valve, Eco-Cool Refrigerant

Catalog No. 31374531 Alle ansehen Labconco Corporation Produkte
Ansicht ändern
Click to view available options
Capacity (Metric):
6 L
12 L
18 L
Temperature Range (Metric):
-50°C
-84°C
Packungsgröße:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Temperature Range (Metric) Packungsgröße
31374531 18 L -50°C Each
31374512 6 L -50°C Each
31374479 12 L -50°C Each
31374528 6 L -84°C Each
31374527 12 L -84°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Compliant with all EU regulations on HFC refrigerants
Catalog No. 31374531 Lieferant Labconco Lieferanten-Nr. 701816190
  • ONLINE EXCLUSIVE PRICE
    33530.00 €
    24036.52 € / Pack of 1
    Save 9493.48 €
    28% Off
 Restricted Item
Estimated Shipment: 22-02-2027
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen

missing translation for 'validMainframeMsg'

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Compliant with all EU regulations on HFC refrigerants

Acid resistant console freeze dryer with purge valve, touchscreen color display, data storage with USB/ethernet output, and email notification.

  • The upright stainless-steel collector coil holds 6 L, 12 L, or 18 L of ice before it needs defrosting
  • Collector temperature options include -50°C (best for water-based/aqueous samples) and -84°C (best for very low freezing-point samples, including acetonitrile)
  • Includes useful features like hot gas defrost, a side USB port, and a rear Ethernet connection
  • Uses an eco-friendly refrigeration system (HCFC/CFC-free) and meets EU low GWP requirements
  • Internal coil design helps trap vapors efficiently for better drying performance
  • Optional PTFE-coated collectors are available for handling corrosive compounds
  • Lyo-Works OS shows a real-time view of collector temperature and vacuum level
  • 5 in. full-color touch screen makes it easy to monitor and operate
  • Supports flexible programming and control of optional drying accessories
  • The optional End-Zone™ feature helps identify when flask freeze drying is complete
  • One-touch data logging helps improve sample quality and reduce overall run time
  • Settings can be customized, including language, time zone, temperature, and vacuum
  • Can automatically send alerts and operating updates to email addresses you enter
  • Built-in safety features help protect the vacuum pump, including automatic air release after shutdown, moisture detection to prevent start-up, and automatic shutdown if a leak is detected
  • A vacuum pump (minimum 98 L/min) is required, and drying accessories and freeze-dry glassware may also be needed depending on the setup (not included)

Spezifikation

Type Freeze Dryer
Capacity (Metric) 18 L
Sublimation Rate Variable
No. of Shelves 0
Temperature Range (Metric) -50°C
Refrigerant Eco-Cool
Material Powder-coated Steel
Includes PTFE Coil, Purge Valve
Plug Type All except North America
Voltage 230 V

Vacuum pump with a displacement of at least 98 liters/minute, drying accessory and freeze dry glassware (if not bulk freeze drying) are required (not included).

Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.