missing translation for 'onlineSavingsMsg'
Learn More

Labconco FreeZone Console Freeze Dryer with PTFE Coil, Purge Valve and Shell Freezer - Eco-Cool Refrigerant

Product Code. 31374545 Shop All Labconco Corporation Products
Change view
Click to view available options
Temperature Range (Metric):
-50°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
31374545 -50°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Compliant with all EU regulations on HFC refrigerants
Product Code. 31374545 Supplier Labconco Supplier No. 700616390
  • ONLINE EXCLUSIVE PRICE
    26540.00 €
    19024.87 € / Pack of 1
    Save 7515.13 €
    28% Off
 Restricted Item
Estimated Shipment: 15-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Compliant with all EU regulations on HFC refrigerants

Console freeze dryer with touchscreen display, data storage, and notifications for monitoring runs.

  • The upright stainless steel collector coil holds 6 L of ice before defrosting
  • -50°C collector (for aqueous samples)
  • Features include hot gas defrost, side-mounted USB port, and rear-mounted Ethernet connection
  • Environmentally-friendly HCFC/CFC-free refrigeration system compliant with EU low GWP requirements
  • The internal coil maximizes vapor-trapping efficiency
  • Optional PTFE-coated collectors withstand corrosive compounds
  • Lyo-Works OS provides a real-time display of collector temperature and vacuum level
  • 5 in. full-color touch screen display
  • Flexible programming and control of optional drying accessories
  • Optional End-Zone™ endpoint detection for flask freeze-drying
  • One-touch data logging and display provides information to maximize sample quality and minimize run time
  • Customizable settings include language, time zone, temperature, and vacuum
  • Alerts and feedback of current operating parameters can be sent automatically to user-entered email addresses
  • FreeZone exclusive features protect your vacuum pump from costly damage, including a vacuum break valve, moisture sensor protection, and automatic vacuum pump shutdown when a leak is detected
  • A vacuum pump with a displacement of at least 98 liters/minute, drying accessory, and freeze-dried glassware (if not bulk freeze-drying) are required (not included)

Specifications

Type Freeze Dryer
Capacity (Metric) 6 L
Sublimation Rate Variable
No. of Shelves 0
Temperature Range (Metric) -50°C
Refrigerant Eco-Cool
Material Powder-coated Steel
Includes PTFE Coil, Purge Valve, Shell Freezer
Plug Type All except North America
Voltage 230 V

Vacuum pump with a displacement of at least 98 liters/minute, drying accessory and freeze dry glassware (if not bulk freeze drying) are required (not included).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.