missing translation for 'onlineSavingsMsg'
Learn More

Labconco FreeZone Console Freeze Dryer with Stainless Steel Coil, Eco-Cool Refrigerant

Product Code. 31374526 Shop All Labconco Corporation Products
Change view
Click to view available options
Capacity (Metric):
6 L
12 L
18 L
Temperature Range (Metric):
-50°C
-84°C
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Temperature Range (Metric) Unit Size
31374526 12 L -84°C Each
31374487 6 L -50°C Each
31374492 12 L -50°C Each
31374489 18 L -50°C Each
31374521 6 L -84°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Compliant with all EU regulations on HFC refrigerants
Product Code. 31374526 Supplier Labconco Supplier No. 711215090
  • ONLINE EXCLUSIVE PRICE
    26262.23 €
    20250.24 € / Pack of 1
    Save 6011.99 €
    22% Off
 Restricted Item
Estimated Shipment: 01-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Compliant with all EU regulations on HFC refrigerants

Console freeze dryer with touchscreen color display, data storage with USB/ethernet output, and email notification.

  • The upright stainless-steel collector coil holds 6 L, 12 L, or 18 L of ice before it needs defrosting
  • Collector temperature options include -50°C (best for water-based/aqueous samples) and -84°C (best for very low freezing-point samples, including acetonitrile)
  • Includes useful features like hot gas defrost, a side USB port, and a rear Ethernet connection
  • Uses an eco-friendly refrigeration system (HCFC/CFC-free) and meets EU low GWP requirements
  • Internal coil design helps trap vapors efficiently for better drying performance
  • Optional PTFE-coated collectors are available for handling corrosive compounds
  • Lyo-Works OS shows a real-time view of collector temperature and vacuum level
  • 5 in. full-color touch screen makes it easy to monitor and operate
  • Supports flexible programming and control of optional drying accessories
  • The optional End-Zone™ feature helps identify when flask freeze drying is complete
  • One-touch data logging helps improve sample quality and reduce overall run time
  • Settings can be customized, including language, time zone, temperature, and vacuum
  • Can automatically send alerts and operating updates to email addresses you enter
  • Built-in safety features help protect the vacuum pump, including automatic air release after shutdown, moisture detection to prevent start-up, and automatic shutdown if a leak is detected
  • A vacuum pump (minimum 98 L/min) is required, and drying accessories and freeze-dry glassware may also be needed depending on the setup (not included)

Specifications

Type Freeze Dryer
Capacity (Metric) 12 L
Sublimation Rate Variable
No. of Shelves 0
Temperature Range (Metric) -84°C
Refrigerant Eco-Cool
Material Powder-coated Steel
Includes Stainless Coil
Plug Type All except North America
Voltage 230 V

Vacuum pump with a displacement of at least 98 liters/minute, drying accessory and freeze dry glassware (if not bulk freeze drying) are required (not included).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.