missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco FreeZone Console Freeze Dryer with Stainless Steel Coil, Purge Valve and Mini Chamber, Eco-Cool Refrigerant
Shop All Labconco Corporation Products

Description
- The upright stainless-steel collector coil can hold 6 L, 12 L, or 18 L of ice before it needs defrosting
- Collector temperature options include -50°C for water-based (aqueous) samples and -84°C for low freezing-point samples (including acetonitrile)
- Includes useful features like hot gas defrost, a USB port on the side, and an Ethernet connection on the back
- Uses an eco-friendly refrigeration system (HCFC/CFC-free) and meets EU low GWP requirements
- Internal coil design helps trap vapors efficiently for better freeze-drying performance
- Optional PTFE-coated collectors are available for working with corrosive compounds
- Lyo-Works OS provides a real-time display of collector temperature and vacuum level
- 5 in. full-color touch screen makes monitoring and operation easy
- Supports flexible programming and control of optional drying accessories
- The optional End-Zone™ feature helps identify when flask freeze drying is complete
- One-touch data logging helps improve sample quality and reduce overall run time
- Settings can be customized, including language, time zone, temperature, and vacuum
- Can automatically send alerts and operating updates to email addresses you enter
- Built-in protection features help keep the vacuum pump safe, including automatic air release after shutdown, moisture detection to prevent start-up, and automatic shutdown if a leak is detected
- A vacuum pump (minimum 98 L/min) is required, and drying accessories and freeze-dry glassware may also be needed depending on the setup (not included).
Specifications
Specifications
| Type | Freeze Dryer |
| Capacity (Metric) | 6 L |
| Sublimation Rate | Variable |
| No. of Shelves | 0 |
| Temperature Range (Metric) | -50°C |
| Refrigerant | Eco-Cool |
| Material | Powder-coated Steel |
| Includes | Stainless Coil, Purge Valve, Mini Chamber |
| Plug Type | All except North America |
| Voltage | 230 V |
Vacuum pump with a displacement of at least 98 liters/minute, drying accessory and freeze dry glassware (if not bulk freeze drying) are required (not included).
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?