missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco FreeZone Console Freeze Dryer with Stainless Steel Coil, Purge Valve and Shell Freezer - Eco-Cool Refrigerant
Shop All Labconco Corporation ProductsBeschreibung
- The upright stainless steel collector coil holds 6 L of ice before defrosting
- -50°C collector (for aqueous samples)
- Features include hot gas defrost, side-mounted USB port, and rear-mounted Ethernet connection
- Environmentally-friendly HCFC/CFC-free refrigeration system compliant with EU low GWP requirements
- The internal coil maximizes vapor-trapping efficiency
- Optional PTFE-coated collectors withstand corrosive compounds
- Lyo-Works OS provides a real-time display of collector temperature and vacuum level
- 5 in. full-color touch screen display
- Flexible programming and control of optional drying accessories
- Optional End-Zone™ endpoint detection for flask freeze-drying
- One-touch data logging and display provides information to maximize sample quality and minimize run time
- Customizable settings include language, time zone, temperature, and vacuum
- Alerts and feedback of current operating parameters can be sent automatically to user-entered email addresses
- FreeZone exclusive features protect your vacuum pump from costly damage, including a vacuum break valve, moisture sensor protection, and automatic vacuum pump shutdown when a leak is detected
- A vacuum pump with a displacement of at least 98 liters/minute, drying accessory, and freeze-dried glassware (if not bulk freeze-drying) are required (not included)
Spezifikation
Spezifikation
| Type | Freeze Dryer |
| Capacity (Metric) | 6 L |
| Sublimation Rate | Variable |
| No. of Shelves | 0 |
| Temperature Range (Metric) | -50°C |
| Refrigerant | Eco-Cool |
| Material | Powder-coated Steel |
| Includes | Stainless Coil, Purge Valve, Shell Freezer |
| Plug Type | All except North America |
| Voltage | 230 V |
Vacuum pump with a displacement of at least 98 liters/minute, drying accessory and freeze dry glassware (if not bulk freeze drying) are required (not included).
Name des Produkts
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.
Haben Sie Verbesserungsvorschläge?