missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco FreeZone Console Freeze Dryer with Stoppering Tray Dryer and Stainless Steel Coil, Eco-Cool Refrigerant
Shop All Labconco Corporation ProductsDescription
- The upright stainless-steel collector coil can hold 6 L, 12 L, or 18 L of ice before it needs defrosting
- Collector temperature choices include -50°C for water-based (aqueous) samples and -84°C for low freezing-point samples (including acetonitrile)
- Uses an eco-friendly refrigeration system (HCFC/CFC-free) and meets EU low GWP requirements
- Internal coil design helps trap vapors efficiently for dependable freeze-drying performance
- Optional PTFE-coated collectors are available for working with corrosive compounds
- Includes convenient features like hot gas defrost, a USB port on the side, and an Ethernet port at the back
- The console provides interior space for the vacuum pump (vacuum pump sold separately)
- Lyo-Works OS shows a real-time view of collector temperature and vacuum level
- 5 in. full-color touch screen for easy monitoring and simple operation
- Supports flexible programming and control of optional drying accessories
- The optional End-Zone™ feature helps identify when flask freeze-drying is complete
- One-touch data logging helps improve sample quality and reduce overall run time
- Settings can be customized, including language, time zone, temperature, and vacuum
- Can automatically send alerts and operating updates to email addresses you enter
- The front viewing window makes it easy to check vacuum pump oil without hassle
- Built-in safety features help protect the vacuum pump, including automatic air release after shutdown, moisture detection to prevent start-up, and automatic shutdown if a leak is detected
- A vacuum pump (minimum 163 L/min) is required, along with drying accessories and freeze-dry glassware depending on the setup (not included)
- Includes a Stoppering Tray Dryer that offers precise control and flexible programming for consistent results
- Comes with three adjustable, temperature-controlled shelves (16.5 x 12 in.) with sensors, providing up to 594 sq. inches of shelf space
- Shelf temperature can be controlled from -40°C to +40°C using circulating fluid
- The built-in pneumatic system can stopper containers on all three shelves
- A backfill port (1/8 in. OD) allows adding inert gas to help protect samples from moisture and contaminants
Specifications
Specifications
| Type | Freeze Dryer |
| Capacity (Metric) | 18 L |
| Sublimation Rate | Variable |
| No. of Shelves | 3 |
| Temperature Range (Metric) | -50°C |
| Refrigerant | Eco-Cool |
| Material | Powder-coated Steel |
| Includes | Stoppering Tray Dryer, Stainless Coil |
| Plug Type | All except North America |
| Voltage | 230 V |
Vacuum pump with a displacement of at least 163 liters/minute, drying accessory and freeze dry glassware (if not bulk freeze drying) are required (not included).
Nom du produit
En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.
Vous avez repéré une opportunité d'amélioration ?