missing translation for 'onlineSavingsMsg'
Learn More

Labconco FreeZone Console Freeze Dryer with Stoppering Tray Dryer, Stainless Steel Coil and Purge Valve, Eco-Cool Refrigerant

Product Code. 31374546 Shop All Labconco Corporation Products
Change view
Click to view available options
Capacity (Metric):
6 L
12 L
18 L
Temperature Range (Metric):
-50°C
-84°C
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Temperature Range (Metric) Unit Size
31374546 18 L -50°C Each
31374509 6 L -50°C Each
31374515 12 L -50°C Each
31374541 6 L -84°C Each
31374506 12 L -84°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Compliant with all EU regulations on HFC refrigerants
Product Code. 31374546 Supplier Labconco Supplier No. 701825190
  • ONLINE EXCLUSIVE PRICE
    69630.00 €
    48867.69 € / Pack of 1
    Save 20762.31 €
    29% Off
 Restricted Item
Estimated Shipment: 22-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Compliant with all EU regulations on HFC refrigerants

Console freeze dryer with stoppering tray dryer and purge valve, plus touchscreen color display, data storage with USB/ethernet output, and email notification.

  • The upright stainless-steel collector coil can hold 6 L, 12 L, or 18 L of ice before it needs defrosting
  • Temperature options include -50°C for water-based (aqueous) samples and -84°C for low freezing-point samples (including acetonitrile)
  • Uses an eco-friendly refrigeration system (HCFC/CFC-free) and meets EU low GWP requirements
  • Internal coil design helps trap vapors efficiently for reliable freeze-drying performance
  • Optional PTFE-coated collectors are available for working with corrosive compounds
  • Includes convenient features like hot gas defrost, a USB port on the side, and an Ethernet port at the back
  • The console provides interior space for the vacuum pump (vacuum pump sold separately)
  • Lyo-Works OS shows a real-time view of collector temperature and vacuum level
  • 5 in. full-color touch screen for simple operation and easy monitoring
  • Supports flexible programming and control of optional drying accessories
  • The optional End-Zone™ feature helps identify when flask freeze drying is complete
  • One-touch data logging helps improve sample quality and reduce overall run time
  • Settings can be customized, including language, time zone, temperature, and vacuum
  • Can automatically send alerts and operating updates to email addresses you enter
  • The front viewing window makes it easy to check vacuum pump oil without hassle
  • Built-in safety features help protect the vacuum pump, including automatic air release after shutdown, moisture detection to prevent start-up, and automatic shutdown if a leak is detected
  • A vacuum pump (minimum 163 L/min) is required, along with drying accessories and freeze-dry glassware depending on the setup (not included)
  • Includes a Stoppering Tray Dryer that offers precise control and flexible programming for consistent results
  • Comes with three adjustable, temperature-controlled shelves (16.5 x 12 in.) with sensors, providing up to 594 sq. inches of shelf space
  • Shelf temperature can be controlled from -40°C to +40°C using circulating fluid
  • The built-in pneumatic system can stopper containers on all three shelves
  • A backfill port (1/8 in. OD) allows adding inert gas to help protect samples from moisture and contaminants

Specifications

Type Freeze Dryer
Capacity (Metric) 18 L
Sublimation Rate Variable
No. of Shelves 3
Temperature Range (Metric) -50°C
Refrigerant Eco-Cool
Material Powder-coated Steel
Includes Stoppering Tray Dryer, Stainless Coil, Purge Valve
Plug Type All except North America
Voltage 230 V

Vacuum pump with a displacement of at least 163 liters/minute, drying accessory and freeze dry glassware (if not bulk freeze drying) are required (not included).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.