missing translation for 'onlineSavingsMsg'
Learn More

Labconco FreeZone Shell Freezer - Eco-Cool Refrigerant
GREENER_CHOICE

Product Code. 31374525 Shop All Labconco Corporation Products
Change view
Click to view available options
Temperature Range (Metric):
-40°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
31374525 -40°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Compliant with all EU regulations on HFC refrigerants
Product Code. 31374525 Supplier Labconco Supplier No. 794905090
 Restricted Item
Estimated Shipment: 11-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy
Compliant with all EU regulations on HFC refrigerants

Provides efficient, uniform sample freezing for flask freeze drying.

  • A stainless-steel bath with two rollers rotates flasks in a low-temperature heat transfer solution, creating a uniform thin coating on the interior wall for efficient vapor flow during lyophilization
  • 1/2 hp refrigeration system prefreezes samples to -40°C
  • Accepts Fast-Freeze Flasks up to 1200 mL
  • Environmentally friendly HCFC/CFC-free refrigeration system compliant with EU low GWP requirements
  • LED display shows bath temperature from -20°C to -42°C in predetermined increments
  • The left-mounted retractable bath hose simplifies bath cleaning
  • Fits on a countertop or lab cart
  • The cabinet features white powder-coated steel with a brushed stainless-steel front and blue accents
  • Cabinet dimensions: 22.1 L x 15.1 W x 19.7 in. H (56.1 x 38.4 x 50.0 cm)
  • The bath features stainless steel construction with urethane foam insulation and a white HDPE cover
  • Bath dimensions: 12 D x 5.5 W x 6.5 in. H (30.5 x 14 x 16.5 cm)

Specifications

Type Shell Freezer
No. of Shelves 0
Temperature Range (Metric) -40°C
Refrigerant Eco-Cool
Material Powder-coated Steel
Plug Type All except North America
Voltage 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.