missing translation for 'onlineSavingsMsg'
Learn More

Labconco FreeZone Stoppering Tray Dryer with 6-Port Manifold and Isolation Valve -Eco-Cool Refrigerant

Product Code. 31374510 Shop All Labconco Corporation Products
Change view
Click to view available options
Temperature Range (Metric):
-40°C to +40°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
31374510 -40°C to +40°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Compliant with all EU regulations on HFC refrigerants
Product Code. 31374510 Supplier Labconco Supplier No. 794805390
  • ONLINE EXCLUSIVE PRICE
    43615.00 €
    30610.76 € / Pack of 1
    Save 13004.24 €
    29% Off
 Restricted Item
Estimated Shipment: 22-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Compliant with all EU regulations on HFC refrigerants

Supports sample prefreezing, lyophilization, and stoppering for freeze drying workflows.

  • Three 16.5 x 12 in. temperature-controlled (±1°C), adjustable shelves with sample temperature sensors
  • The chamber pre-freezes samples to save time and money by eliminating the need for a separate freezer and product transfer
  • Up to 594 sq. inches of shelf space
  • Circulating fluid in shelves ranges from -40 to +40°C
  • Environmentally friendly, HCFC/CFC-free refrigeration system compliant with EU low-GWP requirements
  • Built-in pneumatic mechanism stoppers containers on all three shelves
  • A clear acrylic viewing door provides complete visibility of shelves
  • 1/8 in. OD backfill port introduces sterile air or inert gas from an outside source to protect samples from atmospheric moisture and contaminants
  • Lyo-Works™ OS provides real-time display of freeze dryer and tray dryer parameters on a 5 in. full-color capacitive touch screen on connected FreeZone 6, 12, or 18 L Freeze Dryer (sold separately)
  • Data may be exported via USB or Ethernet
  • The microprocessor-based controller stores and repeats up to 30 temperature programs, each with up to 16 steps
  • The display provides navigation to manual or program mode, probe temperatures, vacuum (mBar, Torr, or Pa), current program step, time remaining in the current step, end-of-program status, and alarms
  • Alerts and current operating parameter readings can be sent automatically to user-entered email addresses
  • Optional 6-port tray dryer manifold accommodates 1/2 in. or 3/4 in. flask adapters and connects to flasks and other glassware
  • An optional built-in isolation valve separates the stoppering tray dryer from the freeze dryer to shorten vacuum reestablishment time and help determine the endpoint.
  • Requires a freeze dryer, a vacuum pump with displacement of at least 163 L/min, and freeze-dry glassware (if not bulk freeze drying) (not included)

Specifications

Type Stoppering Tray Dryer
Sublimation Rate Variable
No. of Shelves 3
Temperature Range (Metric) -40°C to +40°C
Refrigerant Eco-Cool
Material Powder-coated Steel
Plug Type All except North America
Voltage 230 V

FreeZone Console Freeze Dryer with LyoWorks OS, vacuum pump with a displacement of at least 163 liters/minute, drying accessory and freeze dry glassware (if not bulk freeze drying) are required (not included).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.