missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco FreeZone Stoppering Tray Dryer with Isolation Valve - Eco-Cool Refrigerant
Shop All Labconco Corporation ProductsDescripción
- Three 16.5 x 12 in. temperature-controlled (±1°C), adjustable shelves with sample temperature sensors
- The chamber pre-freezes samples to save time and money by eliminating the need for a separate freezer and product transfer
- Up to 594 sq. inches of shelf space
- Circulating fluid in shelves ranges from -40 to +40°C
- Environmentally friendly, HCFC/CFC-free refrigeration system compliant with EU low-GWP requirements
- Built-in pneumatic mechanism stoppers containers on all three shelves
- A clear acrylic viewing door provides complete visibility of shelves
- 1/8 in. OD backfill port introduces sterile air or inert gas from an outside source to protect samples from atmospheric moisture and contaminants
- Lyo-Works™ OS provides real-time display of freeze dryer and tray dryer parameters on a 5 in. full-color capacitive touch screen on connected FreeZone 6, 12, or 18 L Freeze Dryer (sold separately)
- Data may be exported via USB or Ethernet
- The microprocessor-based controller stores and repeats up to 30 temperature programs, each with up to 16 steps
- The display provides navigation to manual or program mode, probe temperatures, vacuum (mBar, Torr, or Pa), current program step, time remaining in the current step, end-of-program status, and alarms
- Alerts and current operating parameter readings can be sent automatically to user-entered email addresses
- Optional 6-port tray dryer manifold accommodates 1/2 in. or 3/4 in. flask adapters and connects to flasks and other glassware
- An optional built-in isolation valve separates the stoppering tray dryer from the freeze dryer to shorten vacuum reestablishment time and help determine the endpoint.
- Requires a freeze dryer, a vacuum pump with displacement of at least 163 L/min, and freeze-dry glassware (if not bulk freeze drying) (not included)
Especificaciones
Especificaciones
| Type | Stoppering Tray Dryer |
| Sublimation Rate | Variable |
| No. of Shelves | 3 |
| Temperature Range (Metric) | -40°C to +40°C |
| Refrigerant | Eco-Cool |
| Material | Powder-coated Steel |
| Plug Type | All except North America |
| Voltage | 230 V |
FreeZone Console Freeze Dryer with LyoWorks OS, vacuum pump with a displacement of at least 163 liters/minute, drying accessory and freeze dry glassware (if not bulk freeze drying) are required (not included).
Título del producto
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?