missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Stoppering tray dryer and sample freeze-drying with four sample valves
- Samples for flask- and tray-style freeze-drying can be run at once
- The chamber pre-freezes samples, eliminating need for separate freezer and product transfer
- The upright stainless steel collector coil holds 2.5 L of ice before defrosting
- Two 0.33 hp HCFC/CFC-free, Eco-Cool refrigerant compressors cool the collector to -85°C (-121°F), are suitable for aqueous or dilute acetonitrile samples, and work with a 1000-watt heater to cool and heat fluid medium circulating through shelf channels; not for use with samples containing methanol or ethanol
- Temperature-controlled shelves range from -55 to 50°C (-67 to 122°F), with a max of -75°C (-103°F) during pre-freezing
- Shelves provide pneumatic stoppering with a diaphragm, eliminating the need for compressed gas
- Lyo-Works™ OS provides real-time display of collector temperature and vacuum level on a 5-inch color touchscreen
- Processing shelf: 12.4 x 14.5 in. (31.5 x 36.8 cm)
- Spacing between shelf and top of chamber accommodates containers with stoppers up to 148 mm high
- Stoppering control knob, vacuum release control knob, and 1/8 in. OD user-supplied sterile/inert gas backfill port
- One probe for monitoring temperature of sample in chamber
- Controls temperature to ±1°C of set point
- Data logging stores and displays data in table or graph format and may be exported via USB or Ethernet
- Settings include language (English, Spanish, French, German, or Italian), security lockout, time, temperature, and vacuum units (mBar, Torr, or Pa)
Specifications
Specifications
| Type | Freeze Dryer |
| Capacity (Metric) | 2.5 L |
| Sublimation Rate | Variable |
| No. of Shelves | 1 |
| Temperature Range (Metric) | -84°C |
| Refrigerant | Eco-Cool |
| Material | Powder-coated Steel |
| Plug Type | All except North America |
| Voltage | 230 V |
Vacuum pump with a displacement of at least 98 liters/minute, drying accessory and freeze dry glassware (if not bulk freeze drying) are required (not included).
Nom du produit
En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.
Vous avez repéré une opportunité d'amélioration ?