missing translation for 'onlineSavingsMsg'
Learn More

Vileda Professional™ CE Trolley 6L Bucket Lid

Product Code. 17872456
Change view
Click to view available options
Color:
Gray
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17872456 Gray Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17872456 Supplier Vileda Professional™ Supplier No. 125948
  • ONLINE EXCLUSIVE PRICE
    118.00 €
    111.90 € / Pack of 12
    Save 6.10 €
    5% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with 6L bucket

  • Size: 16 x 12 x 35 in. (39 x 30 x 89cm)
  • Gray
  • 12/Cs.

Specifications

Product Type Bucket Lid, 6L
Color Gray
For Use With (Equipment) 6L Bucket
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.