missing translation for 'onlineSavingsMsg'
Learn More

Vileda Professional™ Roll-O-Matic™ Self-Wringing Mops

Product Code. 17892496
Change view
Click to view available options
Material:
Aluminum
Stainless Steel
Dimensions:
48 x 10 in.
48 x 14 in.
58.5 to 76.25 x 14 in.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Dimensions Unit Size
17892496 Stainless Steel 48 x 10 in. Each
17832456 Stainless Steel 48 x 14 in. Each
17852456 Aluminum 58.5 to 76.25 x 14 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17892496 Supplier Vileda Professional™ Supplier No. 118549
  • ONLINE EXCLUSIVE PRICE
    376.00 €
    324.63 € / Pack of 1
    Save 51.37 €
    13% Off
View all promotions
Estimated Shipment: 01-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Suitable for all controlled environments.

  • Mop with built-in wringer
  • Wringer built into handle, eliminating need for expensive and bulky wringer
  • Improved components eliminate sharp edges and provide for excellent refill retention
  • Fits all original and advanced technology Roll-O-Matic approved refills
  • Ergonomic grip

Specifications

Dimensions 48 x 10 in.
Product Type Cleanroom Mop
Head Type Sponge Mop Head, Straight
Color Blue
Length (English) 48 in.
Autoclavable Autoclavable
Width (English) 10 in.
Includes Wringer Built into Handle
For Use With (Equipment) Roll-O-matic Self Wringing Cleanroom Mops
For Use With (Application) For use on floors, walls, and ceilings in cleanroom environments. Ideal for the pull-and-lift cleaning technique
Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.