missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fritsch™ Grinding Bowl, 250mL Volume for Pulverisette 6 Planetary Mono Mill
Click to view available options
:
Capacity: 250mL
Description
- Material: Agate - SiO2
Specifications
Specifications
| Product Type | Grinding Bowl |
| Capacity (Metric) | 250 mL |
| Composition | Silicon oxide– SiO2: 99.9share%, Aluminum – Al2O3: < 0.02share%, Iron oxide – Fe2O3: < 0.02share%, Calcium oxide – CaO: < 0.02share%, Magnesium – MgO: < 0.02share%, Sodium carbonate – Na2O: < 0.02share%, Potassium carbonate – K2O: < 0.02share%, Manganese oxide – MnO: < 0.02share% |
| Density (Metric) | 2.65 g/cm3 |
| For Use With (Application) | Soft to medium-hard samples |
| For Use With (Equipment) | Planetary Mono Mill Pulverisette 6 |
| Hardness | 6.5 – 7 Mohs |
| Includes | Lid and seal ring |
| Material | Agate |
| Sample Type | Soft to Medium-hard |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction