missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Fritte Set

Product Code. 17563626 Shop All IKA Products
Change view
Click to view available options
Size:
1 μm
5 μm
10 μm
Unit Size:
Pack of 2
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17563626 1 μm Pack of 2
17573626 5 μm Pack of 2
17583626 10 μm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17563626 Supplier IKA™ Supplier No. 0020102632
Estimated Shipment: 10-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

This Fritte Set contains two glass frits for the Pro-Divide reaction cell.

  • This set contains two glass frits for the Pro-Divide reaction cell.
  • The size of each pore falls between these ranges:
    • 1 μm set: 1 and 1.6 μm
    • 5 μm set: 4 and 5.5 μm
    • 10 μm set: 10 and 16 μm
TRUSTED_SUSTAINABILITY

Specifications

Type Fritte Set
Size 1 μm
For Use With (Equipment) Pro-Divide Reaction Cell
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.