missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Fritware Porous Polyethylene Rod

Product Code. 30193456
Change view
Click to view available options
Pore Size:
100 to 160 μm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Unit Size
30193456 100 to 160 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30193456 Supplier Bel-Art™ Supplier No. F136350012
  • ONLINE EXCLUSIVE PRICE
    74.55 €
    59.43 € / Pack of 1
    Save 15.12 €
    20% Off
 Restricted Item
Estimated Shipment: 25-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Porous one-foot polyethylene rods offer robust performance and specific filtration capabilities.

  • Can withstand temperatures up to 93°C (200°F)
  • Features coarse grade porosity with an average pore size of 110 microns

Specifications

Autoclavable Not Autoclavable
Disposable Reusable
Filter Type Net Filter
Format Disc
Material Polyethylene
Pore Size 100 to 160 μm
Sterility Non-sterile
Type Filtration Rod
Diameter (English) 0.5 in.
Fit for Purpose Certified Quality
For Use With (Equipment) Filtration Systems
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.