missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Frontier™ 5830R High Speed Refrigerated Centrifuges

Product Code. 30130229 Shop All Ohaus Products
Change view
Click to view available options
OHAUS™ Frontier™ 5830R High Speed Refrigerated Centrifuge
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
30130229 OHAUS™ Frontier™ 5830R High Speed Refrigerated Centrifuge
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30130229 Supplier OHAUS™ Supplier No. 83041047

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed for in applications within research, industrial, and clinical laboratories. The FC5830R can spin 0.2 mL to 4 x 290 mL with swing-out and fixed angle rotors at high speeds above 65395 x g

Designed for maximum application flexibility

  • Efficiently accommodate a wide variety of tubes and bottles, including microtubes, blood tubes, round bottom tubes, conical tubes, and microliter plates, ensuring versatile and reliable performance for diverse laboratory needs
  • Compatible with up to 11 optional rotors and 56 accessories
  • Capacity of up to 6 x 250 mL with the ability to spin up to 40 blood tubes or 28 x 15 mL conical tubes and 12 x 50 mL conical tubes
  • High-speed centrifugation: up to 30000 rpm for microtubes and up to 21000 rpm for 50 mL
  • Refrigeration capabilities from 40 °C to -20 °C
  • R290, an environmentally friendly coolant, contributes to the eco-friendliness of refrigerated centrifuges by minimizing their environmental impact and supporting efforts to combat global warming
  • Pre-cool feature quickly lowers the temperature of rotor and chamber before a run

Intuitively Designed for Simple Operation

  • Designed to make lab processes more efficient and easier, and includes many user friendly features and software that allow for intuitive operation
  • Automatic rotor recognition (RFID) makes switching between applications extremely easy
  • Simple one-hand operation enabled by the selection button/rotary knob combination, even when wearing gloves
  • Large backlit LCD display shows centrifugation settings and real-time parameters on one interface
  • Program storage up to 99 runs including parameter settings and rotor types

Solid Engineering Ensures Reliability

  • Manufactured with high-quality components for reliable use and German engineered for high performance
  • Maintenance-free induction motor provices maximym G-force of 65395 x g
  • Chemical and corrosion-resistant stainless steel rotor chamber ensures durability in lab environments
  • Self-diagnostic program to record usage and error history for easy maintenance and to minimize downtime

Safety Features for Increased Security

  • Equipped with protective features for redundancy in safety and reliable operation
  • Over-speed protection, immediately upon rotor insertion
  • Active imbalance-detection with individual imbalance tolerances set for each rotor
  • Motorized lid-locking system to protect operators from accidental injuries
  • Sealed and TÜV certified rotors to safeguard operators from harmful aerosols
  • Rotor cycle counter enhances safety by monitoring the number of centrifugation cycles, providing timely alerts for rotor replacement to prevent potential failure and ensure optimal performance
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE, FCC
Capacity 6 x 250 mL
Max. RCF 65,395 x g
Max. Speed 30,000 rpm
Product Line Frontier 5000 Series Multi Pro
Refrigerated Yes
Drive System Direct, Brushless Induction Drive
For Use With (Equipment) 30314820, 30314821, 30314824, 30314826, 30314827, 30314829, 30314831, 30314832, 30314833, 30314836, 30314839
Material Corrosion-resistant Stainless Steel Chamber with Polycarbonate/ABS Plastic Lid
Memory 99 Programs
Model FC5830R
Noise Level ≤60±2 dBA
Program Storage Yes
Rotor Included No
Run Time 10 sec. to 99 hr. 59 min. 59 sec.
Safety Features CE, FCC
Warranty 2 Years
Dimensions (HWD) 413 x 723 x 519 mm
Dimensions (L x W x H) Exterior 519 x 723 x 413 mm
Length (English) Exterior 20.4 in.
Length (Metric) Exterior 519 mm
Width (English) Exterior 28.5 in.
Width (Metric) Exterior 723 mm
Height (English) Exterior 16.3 in.
Height (Metric) Exterior 413 mm
Depth (English) 20.4 in.
Depth (Metric) 519 mm
Net Weight 91 kg
Electrical Requirements AC Adapter (Included)
Voltage 230 V
Wattage 1.6 kW
Plug Type AC Adapter (Included)
Product Type Centrifuge
Temperature Range (Metric) -20 °C to 40 °C
Display Type 2-line, backlit LCD
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.