missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Frontier™ 5000 Multi-Pro Series Racks, Swing Out 4 x 290 mL

Product Code. 31927852 Shop All Ohaus Products
Change view
Click to view available options
Capacity:
9 x 8 mL
Unit Size:
Pack of 2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
31927852 9 x 8 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31927852 Supplier OHAUS™ Supplier No. 83041590
  • ONLINE EXCLUSIVE PRICE
    250.00 €
    190.13 € / Pack of 2
    Save 59.87 €
    23% Off
 Restricted Item
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Racks offer flexibility to maximize sample preparation.

  • Facilitate centrifugation of tubes smaller or greater in number than the original, provided carrier space for Frontier Rotor, Swing out, 4 x 290 mL, ID.
  • Accommodates centrifuge tubes that are smaller or greater in number than the space provided in the rotor carrier.
  • Suitable for use in Frontier Rotor, Swing out, 4 x 290 mL, ID.
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Centrifuge
Capacity 9 x 8 mL
Diameter (Metric) Inside 16 mm
Diameter (Metric) Outside 16 mm
Length (Metric) 170 cm
Height (Metric) 85 cm
Width (Metric) 152 cm
Quantity 2/Pk.
Product Type Rack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.