missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Frontier™ swing out rotors extend the functionality of Frontier™ centrifuges by increasing the number of tubes of varied types and sizes that can be used in conjunction with each of the centrifuge models. Easy to clean and operate, the rotors are durably constructed to withstand demanding centrifugation.
Specifications
Specifications
| Material | Aluminum |
| Type | Rotor |
| Capacity | 4 x 200 mL |
| Max. RCF | 4,136 x g |
| Max. Speed | 5,000 rpm |
| Net Weight | 2.1 kg |
| For Use With (Equipment) | FC5714 SN117, FC5718 SN188, FC5718R SN119 |
| Angle | 0 to 90° |
| No. of Places | 4 |
| Warranty | 2 Years |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?