missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Frontier™ 5000 Multi-Pro Series Rotors and Adapters Rack
Shop All Ohaus Products
Click to view available options
Capacity:
24 x 1.5/2 mL
8 x 1.5 mL/2.0 mL
Unit Size:
Pack of 2
Description
Frontier™ Multi-Pro Series centrifuge accessory.
- Rack
- 2 pack
Specifications
Specifications
| Type | Rack |
| Material | Polypropylene |
| For Use With (Equipment) | 30553085, 83041512 |
| Disposable | Reusable |
| Capacity | 24 x 1.5/2 mL |
| Autoclavable | Not Autoclavable |
| Tube Size | 1.5/2.0 mL |
| Diameter (Metric) Inside | 11 mm |
| No. per Pack | 2 Pieces |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction