missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Frontier™ 5515 Series High Speed Micro-Centrifuges

Product Code. 15876752 Shop All Ohaus Products
Change view
Click to view available options
Refrigerated:
No
Yes
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Refrigerated Unit Size
15876752 No Each
15886752 Yes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15876752 Supplier OHAUS™ Supplier No. 30130866
  • ONLINE EXCLUSIVE PRICE
    2315.00 €
    1679.00 € / Pack of 1
    Save 636.00 €
    27% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides high-speed operation for a variety of tubes and volumes including up to 44 x 1.5/2.0 mL. The FC5515 series ensure stable liquid separations requiring high-speed operation in molecular and cell biology, clinical, research and industrial applications.

Easy-to-Use Control Panel

  • Easy-to-turn rotary knob for parameter adjustments
  • Waterproof keypad provides protection that helps significantly increase the lifespan of the product
  • One-touch toggling between speed, G-force, and temperature controls (R model only)
  • LCD display with light blue backlight which projects information in real-time
  • View and adjust user parameters from the main screen; no need to navigate through sub-screens

High-Performance Driven by Sophisticated Technology

  • Powerful induction motor reaches speeds up to 15200 RPM in less than 16 seconds
  • Maximum G-force of 21953 x g RCF
  • 10 acceleration/deceleration settings
  • 99 memory sets to quickly store and recall commonly used parameters
  • FC5515R model has refrigeration capabilities from 40 °C to -20 °C
  • Cools down from 23 °C to 4 °C in less than 10 minutes
  • R290, an environmentally friendly coolant, contributes to the eco-friendliness of refrigerated centrifuges by minimizing their environmental impact and supporting efforts to combat global warming
  • Pre-cool feature quickly lowers the temperature of rotor and chamber before a run

Safety Features that Prevent Injury

  • Motorized lid-locking system prevents centrifuge from opening during operation
  • Rotor imbalance sensing systems stops the unit when it detects an imbalanced load
  • Sealed and TÜV certified rotors to safeguard operators from harmful aerosols

Flexibility for Varied Centrifugation Needs

  • Works with microtube rotors with different rotor capacity, 24 x 1.5/2.0 mL, 30 x 1.5/2.0 mL or 44 x 1.5/2.0 mL
  • Compatible with 6 rotors (7 rotors on FC5515 model), including spin column rotor, hematocrit rotor, PCR Strips/tubes rotor and angle rotor for 5mL tubes
  • Ergonomically designed rotors for microtubes, spin columns and PCR Stripes/tubes quickly and easily closes with a quarter of a turn
TRUSTED_SUSTAINABILITY

Specifications

Capacity 12 x 5 mL or 44 x 1.5/2 mL
Max. RCF 21,953 x g
Refrigerated No
Height (English) Exterior 11.5 in.
Height (Metric) Exterior 292 mm
Length (English) Exterior 15.5 in.
Length (Metric) Exterior 393 mm
Memory 99 Programs
Noise Level ≤60±2 dBA
Safety Features CE, FCC
Width (English) Exterior 11.3 in.
Width (Metric) Exterior 287 mm
Wattage 270 W
Certifications/Compliance CE, FCC
Includes Micro centrifuge, max RPM 15200, max RCF 21953 x g
Description Centrifuge, Micro, 230V, FC5515
Dimensions (L x W x H) Exterior 393 x 287 x 292 mm
Electrical Requirements AC Power (Included)
Depth (English) 15.5 in.
Depth (Metric) 393 mm
Rotor Included No
Dimensions (HWD) 292 x 287 x 393 mm
Net Weight 20 kg
Run Time 10 sec. to 99 hr. 59 min. 59 sec., Continous
Product Line Frontier 5000 Series Micro
Voltage 230 V
Model FC5515
Display Type LCD with Backlight
Product Type Centrifuge
Speed Control 200 to 15200 rpm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.