missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Beschreibung
Easy-to-Use Control Panel
- Easy-to-turn rotary knob for parameter adjustments
- Waterproof keypad provides protection that helps significantly increase the lifespan of the product
- One-touch toggling between speed, G-force, and temperature controls (R model only)
- LCD display with light blue backlight which projects information in real-time
- View and adjust user parameters from the main screen; no need to navigate through sub-screens
High-Performance Driven by Sophisticated Technology
- Powerful induction motor reaches speeds up to 15200 RPM in less than 16 seconds
- Maximum G-force of 21953 x g RCF
- 10 acceleration/deceleration settings
- 99 memory sets to quickly store and recall commonly used parameters
- FC5515R model has refrigeration capabilities from 40 °C to -20 °C
- Cools down from 23 °C to 4 °C in less than 10 minutes
- R290, an environmentally friendly coolant, contributes to the eco-friendliness of refrigerated centrifuges by minimizing their environmental impact and supporting efforts to combat global warming
- Pre-cool feature quickly lowers the temperature of rotor and chamber before a run
Safety Features that Prevent Injury
- Motorized lid-locking system prevents centrifuge from opening during operation
- Rotor imbalance sensing systems stops the unit when it detects an imbalanced load
- Sealed and TÜV certified rotors to safeguard operators from harmful aerosols
Flexibility for Varied Centrifugation Needs
- Works with microtube rotors with different rotor capacity, 24 x 1.5/2.0 mL, 30 x 1.5/2.0 mL or 44 x 1.5/2.0 mL
- Compatible with 6 rotors (7 rotors on FC5515 model), including spin column rotor, hematocrit rotor, PCR Strips/tubes rotor and angle rotor for 5mL tubes
- Ergonomically designed rotors for microtubes, spin columns and PCR Stripes/tubes quickly and easily closes with a quarter of a turn
Spezifikation
Spezifikation
| Capacity | 12 x 5 mL or 44 x 1.5/2 mL |
| Max. RCF | 21,953 x g |
| Refrigerated | Yes |
| Height (English) Exterior | 11.5 in. |
| Height (Metric) Exterior | 292 mm |
| Length (English) Exterior | 22.1 in. |
| Length (Metric) Exterior | 561 mm |
| Memory | 99 Programs |
| Noise Level | ≤57±2 dBA |
| Safety Features | CE, FCC |
| Mehr anzeigen |
Name des Produkts
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.
Haben Sie Verbesserungsvorschläge?