missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Frontier™ 5306 Mini Centrifuge Accessory, Rotors
Shop All Ohaus Products
Click to view available options
Capacity:
4 x 0.2 mL PCR8
8 x 1.5/2 mL
Unit Size:
Each
Description
Frontier rotors extend the functionality of Frontier centrifuges by increasing the number of tubes of varied types and sizes that can be used in conjunction with each of the centrifuge models. Easy to clean and operate, the rotors are durably constructed to withstand demanding centrifugation.
Specifications
Specifications
| Description | Rotor, 0.2ml PCR8 x4, FC5306 |
| Material | Polypropylene |
| Type | Rotor |
| Capacity | 4 x 0.2 mL PCR8 |
| Max. RCF | 2,260,000 x g |
| Max. Speed | 6,000 rpm |
| Net Weight | 12.200 g |
| For Use With (Equipment) | Frontier 5306 Mini Centrifuge |
| Angle | 45° |
| Includes | Angle rotor 4 x 8 tube PCR-strips |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction