missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Frontier™ 5707 Multi Centrifuge

Product Code. 16241742 Shop All Ohaus Products
Change view
Click to view available options
Capacity:
4 x 50 mL RB/FA or 4 x 15 mL RB/FA
8 x 15 mL
Unit Size:
1 unit
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
16241742 8 x 15 mL 1 unit
30130259 4 x 50 mL RB/FA or 4 x 15 mL RB/FA Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16241742 Supplier OHAUS™ Supplier No. 30393189
  • ONLINE EXCLUSIVE PRICE
    1490.00 €
    1107.84 € / Pack of 1
    Save 382.16 €
    25% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Reliable compact low-speed centrifuge for processing small numbers of blood collection and urine tubes or standard conical tubes. Designed with convenient operation the FC5707 features a uniquely designed splash-proof front panel with Touch-Wheel control on an intuitive interface.

Designed for easy operations and great user experience

  • Easy-to-Use touch-wheel interface for parameter adjustments
  • Convenient interface shows both set and actual parameters
  • One-touch toggling between RPM/RCF, Acc/Dec
  • Double-line LCD display with light blue backlight
  • Audible signal at the end of each run with melody
  • 10 acceleration/deceleration settings
  • 99 memory sets to quickly store and recall commonly used parameters

Safety features enclosed within small footprint

  • Microprocessors control to help prevent accidents and protect both the user and the equipment
  • Rotor imbalance sensor systems stops the unit when it detects an imbalanced load
  • Sturdy mechanical lid with locking system

Flexible rotor selections and kits to cover wide range of general laboratory and diagnostic applications

  • Maintenance-free induction motor produces maximum G-force of 4445 x g
  • Speeds up to 6800 rpm and quick spin for short runs
  • Angle rotor which can handle 8 x 15 mL RB or 4 x 15 mL FA tubes or Angle combi rotor which can handle 4 x 15 mL or 4 x 50 mL RB/FA tubes
TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 x 15 mL
Max. Speed 6,800 rpm
Max. RCF 4,445 x g
Refrigerated No
Height (English) Exterior 9.3 in.
Height (Metric) Exterior 236 mm
Length (English) Exterior 14 in.
Length (Metric) Exterior 356 mm
Memory 99 Programs
Noise Level ≤60±2 dBA
Safety Features CE, FCC
Width (English) Exterior 10.9 in.
Width (Metric) Exterior 277 in.
Wattage 50 W
Certifications/Compliance CE, FCC
Description FC5707+R05
Dimensions (L x W x H) Exterior 356 x 277 x 236 mm
Electrical Requirements AC Power (Included)
Depth (English) 14 in.
Depth (Metric) 356 mm
Rotor Included Yes
Dimensions (HWD) 236 x 277 x 356 mm
Net Weight 10 kg
Run Time 10 sec. to 99 hr. 59 min. 59 sec., Continous, Quickspin
Product Line Frontier 5000 Series Multi
Voltage 100/230 V
Model FC5707+R05
Display Type LCD with Backlight
Product Type Centrifuge
Speed Control 200 to 6800 rpm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.