missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Frontier™ 5816 Multi-Pro Centrifuges

Product Code. 15846762 Shop All Ohaus Products
Change view
Click to view available options
Refrigerated:
No
Yes
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Refrigerated Unit Size
15846762 No Each
15856762 Yes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15846762 Supplier OHAUS™ Supplier No. 30314816
  • ONLINE EXCLUSIVE PRICE
    4640.00 €
    3461.51 € / Pack of 1
    Save 1178.49 €
    25% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for applications within research, industrial, and clinical laboratories. The FC5816 can spin 0.2 mL to 4 x 290 mL with swing-out and fixed angle rotors and different sizes of blood collection tubes, conical cell culture tubes, plates, and various bottles.

Designed for maximum application flexibility

  • Efficiently accommodate a wide variety of tubes and bottles, including microtubes, blood tubes, round bottom tubes, conical tubes, and microliter plates, ensuring versatile and reliable performance for diverse laboratory needs
  • Compatible with up to 12 optional rotors and 61 accessories
  • Capacity of up to 6 x 250 mL with the ability to spin up to 56 blood tubes or 40 x 15 mL conical tubes and 16 x 50 mL conical tubes
  • High-speed centrifugation (10000 rpm) from 0.2 mL up to 85 mL tubes
  • Refrigeration capabilities from 40 °C to -20 °C
  • R290, an environmentally friendly coolant, contributes to the eco-friendliness of refrigerated centrifuges by minimizing their environmental impact and supporting efforts to combat global warming
  • Pre-cool feature quickly lowers the temperature of rotor and chamber before a run

Intuitively Designed for Simple Operation

  • Designed to make lab processes more efficient and easier, and includes many user friendly features and software that allow for intuitive operation
  • Automatic rotor recognition (RFID) makes switching between applications extremely easy
  • Simple one-hand operation enabled by the selection button/rotary knob combination, even when wearing gloves
  • Large backlit LCD display shows centrifugation settings and real-time parameters on one interface
  • Program storage up to 99 runs including parameter settings and rotor types

Solid Engineering Ensures Reliability

  • Manufactured with high-quality components for reliable use and German engineered for high performance
  • Maintenance-free induction motor provices maximum G-force of 21379 x g for FC5816 and 24326 x g for FC5816R
  • Optimized airflow system to keep samples cool (FC5816)
  • Chemical and corrosion-resistant stainless steel rotor chamber ensures durability in lab environments
  • Self-diagnostic program to record usage and error history for easy maintenance and to minimize downtime

Safety Features for Increased Security

  • Equipped with protective features for redundancy in safety and reliable operation
  • Over-speed protection, immediately upon rotor insertion
  • Active imbalance-detection with individual imbalance tolerances set for each rotor
  • Motorized lid-locking system to protect operators from accidental injuries
  • Sealed and TÜV certified rotors to safeguard operators from harmful aerosols
TRUSTED_SUSTAINABILITY

Specifications

Capacity 6 x 250 mL
Max. Speed 15,000 rpm
Max. RCF 21,379 x g
Refrigerated No
Height (English) Exterior 13.94 in.
Height (Metric) Exterior 354 mm
Length (English) Exterior 21.18 in.
Length (Metric) Exterior 538 mm
Memory 99 Programs
Noise Level ≤61±2 dBA
Safety Features CE, FCC
Width (English) Exterior 17.56 in.
Width (Metric) Exterior 446 mm
Wattage 530 W
Certifications/Compliance CE, FCC
Description Centrifuge, Multi, 230V, FC5816
Dimensions (L x W x H) Exterior 538 x 446 x 354 mm
Electrical Requirements AC Power (Included)
Depth (English) 21.18 in.
Depth (Metric) 538 mm
Rotor Included No
Dimensions (HWD) 354 x 446 x 538 mm
Net Weight 49 kg
Run Time 10 sec. to 99 hr. 59 min. 59 sec., Continous, Quickspin
Product Line Frontier 5000 Series Multi Pro
Voltage 230 V
Model FC5816
Display Type LCD with Backlight
Product Type Centrifuge
Speed Control 200 to 15000 rpm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.