missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Frontier™ FC5706P Multi Centrifuge

Product Code. 31927853 Shop All Ohaus Products
Change view
Click to view available options
Includes:
Rotor Angle 12x15 mL
Rotor Angle 6x50 mL
Rotor Swing Out 4x10 mL
Unit Only
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
31927853 Rotor Angle 6x50 mL Each
31927847 Unit Only Each
31927825 Rotor Angle 12x15 mL Each
31927833 Rotor Swing Out 4x10 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 31927853 Supplier OHAUS™ Supplier No. 31012115
  • ONLINE EXCLUSIVE PRICE
    2375.00 €
    1740.33 € / Pack of 1
    Save 634.67 €
    26% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Reliable and compact multi-function centrifuges are ideal for general lab applications.

  • Small benchtop multi-function centrifuge ideal for a multitude of separation applications.
  • With versatile standard rotor options, the FC5706P seamlessly processes both round and conical bottom tubes, including common blood and urine tubes.
  • Enhanced by user-friendly design, this centrifuge features an intuitive interface that streamlines operation and maximizes efficiency, all while conserving valuable bench space.
  • Easy-to-use touch-wheel interface for parameter adjustments, even when wearing gloves.
  • Convenient interface shows both set and actual parameters.
  • One-touch toggling between RPM,RCF and Acc,Dec.
  • Double-line LCD display with light blue back light.
  • Audible signal at the end of each run with a melody.
  • 10 acceleration, deceleration settings
  • Enclosed functionalities within a small footprint
  • 99 memory sets to quickly store and recall commonly used parameters.
  • Microprocessors control to help prevent accidents and protect both the user and the equipment.
  • Rotor imbalance sensor system stops the unit when it detects an imbalanced load.
  • Sturdy mechanical lid with locking system.
  • LED status to indicate the operational condition, completed (green), standby (yellow) or centrifugation (red).
  • Flexible rotor selections and kits to cover a wide range of general laboratory and diagnostic applications.
  • Maintenance free DC motor produces a maximum G-force of 4427xg.
  • Speeds up to 6000 rpm and quick spin for short runs.
  • Kits come with either Rotor Angle 12 x 15 mL,Rotor Angle 6 x 50 mL, or Rotor Swing Out, 4 x 10 mL.
  • Additional fixed angle rotor (18x1,5 per 2,0 mL microtubes) and swing out rotor (4x10 mL blood tubes) available for enhanced flexibility.

Compliance

For further information on intended use and contraindications, please refer to the instructions for use FCC

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE (EU 2017/746)
Capacity 6 x 50 mL
Max. RCF 4,427 x g
Max. Speed 6,000 rpm
Product Line Frontier 5000 Series Multi Pro
Refrigerated No
Includes Rotor Angle 6x50 mL
Memory 99 Sets
Model FC5706P+R78
Noise Level ≤ 56 ± 2 dBA
Rotor Angle 12 x 15 mlL RB/FA ID, Angle 18 x 1.5/2.0 mL, Angle 6 x 50 mLvRB/FA, Swing out 4 x 10 mL, Swing out 6 x 5 mL RB
Rotor Included Yes
Run Time 10 sec to 99 h 59 min 59 sec, Continous, Quickspin
Dimensions (HWD) 365 x 323 x 540 mm
Dimensions (L x W x H) Exterior 540 x 323 x 365 mm
Length (English) Exterior 21.3 in.
Width (English) Exterior 14.6 in.
Height (English) Exterior 14.3 in.
Height (Metric) Exterior 36.5 cm
Depth (English) 21.3 in.
Depth (Metric) 540 mm
Net Weight 15.68 kg
Electrical Requirements AC Power (Included)
Voltage 100/240 V
Wattage 70 W
Laboratory/Cleanroom Use Classroom, Laboratory, Pharmaceutical Production
Plug Type AC Power (Included)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.