missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Designed for maximum application flexibility
- Designed to efficiently accommodate a wide variety of tubes and bottles, including microtubes, blood tubes, round bottom tubes, conical tubes, and microliter plates, ensuring versatile and reliable performance for diverse laboratory
- Compatible with up to 10 optional rotors and 95 accessories
- Capacity of up to 4 x 200 mL with the ability to spin up to 32 blood tubes or 20 x 15 mL conical tubes and 8 x 50 mL conical tubes
- High-speed centrifugation (>10 000 rpm) from 0.2 mL up to 1.5/2.0 mL tubes
Intuitively Designed for Simple Operation
- Designed to make lab processes more efficient and easier, and includes many user friendly features and software that allow for intuitive operation
- Automatic rotor recognition (RFID) makes switching between applications extremely easy
- Simple one-hand operation enabled by the selection button/rotary knob combination, even when wearing gloves
- Large backlit LCD display shows centrifugation settings and real-time parameters on one interface
- Program storage up to 99 runs including parameter settings and rotor types
Solid Engineering Ensures Reliability
- Manufactured with high-quality components for reliable use and German engineered for high performance
- Maintenance-free induction motor provices maximum G-force of 18264 x
- Optimized airflow system to keep samples cool
- Chemical and corrosion-resistant stainless steel rotor chamber ensures durability in lab environments
- Self-diagnostic program to record usage and error history for easy maintenance and to minimize downtime
Safety Features for Increased Security
- Equipped with protective features for redundancy in safety and reliable operation
- Over-speed protection, immediately upon rotor insertion
- Active imbalance-detection with individual imbalance tolerances set for each rotor
- Motorized lid-locking system to protect operators from accidental injuries
- Sealed and bio-containment rotors to safeguard operators from harmful aerosols
Specifications
Specifications
| Capacity | 4 x 100 mL |
| Max. Speed | 14,000 rpm |
| Max. RCF | 18,624 x g |
| Refrigerated | No |
| Height (English) Exterior | 12.99 in. |
| Height (Metric) Exterior | 330 mm |
| Length (English) Exterior | 19.41 in. |
| Length (Metric) Exterior | 493 mm |
| Memory | 99 Programs |
| Noise Level | ≤63±2 dBA |
| Mehr anzeigen |
Name des Produkts
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.
Haben Sie Verbesserungsvorschläge?