missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Frosters Cryogenic Apron
Click to view available options
Size:
Medium
Unit Size:
Each
Specifications
Specifications
| Type | Cryogenic Apron |
| Size | Medium |
| Material | Polyolefin, Polyester, Cotton, Polyamide |
| Color | Blue |
| Resistance | Water, spills, and splashes of Cryogenic material |
| For Use With (Application) | The apron provides optimum protection for torso and upper legs against the effects of spills and splashes of cryogenic material |
| Dimensions (L x W) | 1000 x 620 mm |
| Length (Metric) | 1000 mm |
| Width (Metric) | 620 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction