missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Counting Chambers, Fuchs-Rosenthal pattern, BLAUBRAND™, Double ruling
Shop All Brand ProductsDescription
- The ruling differs from the customary systems for blood cell counts by its large area of 16 mm2
- The ruling shows 16 large squares of 1 mm2.
- Each large square is subdivided into 16 mini squares with 0.25 mm sides and an area of 0.0625 mm2
- This chamber is frequently used for counting cells in the cerebro-spinal fluid.
Specifications
Specifications
| Product Type | Counting Device |
| Quantity | 1Each |
| Depth (Metric) | 0.2mm |
| For Use With (Application) | Counting cells in the cerebro-spinal fluid and blood cell |
| Includes | Spring clips |
Produkttitel
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.
Hittar du en möjlighet till förbättring?