missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT™ Safety Funnel 'ARNOLD' with Ball and Lid, V2.0, HDPE-EC
Shop All SCAT Europe Products
Click to view available options
Thread Size (Metric):
B83
GL45
R2
S50
S51
S55
S60/61
S65
S70/71
S90
S95
Includes:
Splash Guard, 2 x Removable Sieves, Grounding Cable
Splash Guard, Sieve, Grounding Cable
Splash Guard, Sieve, Grounding Cable, Ball Valve
Splash Guard, Sieve, Grounding Cable, Ball Valve, Lance
For Use With (Equipment):
Disposal Containers
High Flow Solution System
Unit Size:
Each
Description
The safety funnel ARNOLD V2.0 with lid and ball valve is available for different container threads. In order to be able to produce in an environmentally friendly and economical way, we supply individual variants with a thread adapter, which has no influence on the functionality or safety of the funnel.
- Two safety features consist of a ball integrated in the funnel basin and a sealing ring incorporated in the hinged lid of the funnel, which prevent the escape of toxic or explosive gases
- Electrically conductive HDPE material with grounding connection to prevent flying sparks
- Hinged lid with sealing ring for closure when the funnel is not in use
- Optimized sieve for collecting larger particles and for depositing laboratory bottles
- Improved splash guard with integrated air channels to prevent bubble formation
- Ball valve with automatic opening mechanism during filling
- Individually shortenable safety lance for clean drainage of liquid waste
- All major components are removable for easy cleaning
Especificaciones
Especificaciones
| Diameter (Metric)Top | 200 mm (Funnel) |
| Capacity (Metric) | 1500 mL |
| Material | HDPE-EC |
| Height (Metric) | 210 cm |
| Autoclavable | Not Autoclavable |
| Color | Black |
| For Use With (Application) | Safe Disposal of Liquid and Flammable Wastes |
| For Use With (Equipment) | Disposal Containers |
| Includes | Splash Guard, Sieve, Grounding Cable, Ball Valve, Lance |
| Diameter (English)Top | 7.9 in. (Funnel) |
| Mostrar más |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido