missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Funnels with NS cone

Product Code. 10386161
Change view
Click to view available options
Diameter (Metric)Top:
45mm
55mm
70mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric)Top Unit Size
10386161 45mm Each
10717331 55mm Each
10579971 70mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10386161 Supplier Lenz Laborglasinstrumente™ Supplier No. 05321001
  • ONLINE EXCLUSIVE PRICE
    29.00 €
    17.16 € / Pack of 1
    Save 11.84 €
    40% Off
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For the safe and easy mixing, pouring and storage of chemicals in the laboratory. Lenz Laborglasinstrumente™ Funnels with NS Cone are manufactured from durable DURAN™ borosilicate glass.

  • Solid addition funnel with angle at 60°
  • Corrosion-free and resistant to thermal shock
  • With NS cone, featuring high taper accuracy and excellent tightness

Specifications

Diameter (Metric)Top 45mm
Material Borosilicate Glass
Product Type Addition Funnel (Solids)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.