missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carbolite™ CTF Wire-Wound Tube Furnace
Description
- 200°C maximum operating temperature
- Carbolite Gero 301 controller, with single ramp to set-point and process timer
- 65mm, 75mm or 100mm work tube inner diameters
- 450, 550, 700, 850 or 900mm heated length (varies with model)
- Integral wirewound work tube
- Delayed start / process timer function as standard
- Horizontal configuration mounted on control module
- A variety of additional options are available and must be specified at time of order.
- A range of sophisticated digital controllers, multi-segment programmers and data loggers is available. These can be fitted with RS232, RS485 or Ethernet communications
- Over-temperature protection (recommended to protect valuable contents and for unattended operation)
- A range of additional work tubes, end seals and work tube packages is available for use with modified atmosphere and/or vacuum
- Vacuum packages with a choice of rotary vane pump or turbomolecular pump are available for furnaces with tube inner diameters of 60mm and above
- Insulation plugs and radiation shields to prevent heat loss and improve uniformity
- Alternative mounting options are available
- Optionally configured for 2-phase electrical supply
Specifications
Specifications
| Description | Heat-up time: 45min. |
| Heated Zone | Single Zone |
| Temperature (Metric) | 1200°C, 1100°C (Max. Continuous Operating Temp) |
| Type | Tube Furnace |
| Dimensions (L x W x H) Exterior | 530 x 775 x 360 mm |
| Length (Metric) | 700 mm Heated Length |
| Diameter (Metric) Inside | 75 mm |
| Voltage | 220/240 V |
| Wattage | 3000 w max., 800 w holding |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
