missing translation for 'onlineSavingsMsg'
Learn More

Carbolite™ Furnace with Uniform Temperature Envelope

Product Code. 12183300
Change view
Click to view available options
Capacity (Metric):
5 L
15 L
23 L
Temperature (Metric):
1200°C
1300°C
1600°C
Dimensions (D x W x H) Interior:
250 x 140 x 135 mm
305 x 220 x 220 mm
400 x 245 x 235 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Temperature (Metric) Dimensions (D x W x H) Interior unitSize
12183300 15 L 1600°C 305 x 220 x 220 mm Each
10704923 23 L 1200°C 400 x 245 x 235 mm Each
12953741 23 L 1300°C 400 x 245 x 235 mm Each
12933741 5 L 1300°C 250 x 140 x 135 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12183300 Supplier Carbolite™ Supplier No. RHF1615230SN+&02301

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Certifications/Compliance Compliance to BSEN 61010
Controller Type 301 PID Controller
Capacity (Metric) 15 L
Temperature (Metric) 1600°C
Type Furnace
For Use With (Application) For use in quality control, heat treatment and research of ceramic materials.
Dimensions (D x W x H) Interior 305 x 220 x 220 mm
Width (Metric) 690 mm
Width (Metric) Interior 220 mm
Height (Metric) 810 mm
Height (Metric) Interior 220 mm
Depth (Metric) 780 mm
Depth (Metric) Interior 305 mm
Electrical Requirements 230 V 50/60 Hz 10000 w
Voltage 230 V
Wattage 10000 w
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.