missing translation for 'onlineSavingsMsg'
Learn More

A&D Weighing FX/FZ Precision Balances IP 65 Class II Approved

Product Code. 16681092
Change view
Click to view available options
Capacity:
122 g
220 g
320 g
1220 g
2200 g
3200 g
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
16681092 3200 g Each
16601092 1220 g Each
16601102 320 g Each
16621092 122 g Each
16641092 2200 g Each
16661092 220 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 16681092 Supplier A&D Weighing Supplier No. FZ3000iWPEC
  • ONLINE EXCLUSIVE PRICE
    1817.16 €
    1582.93 € / Pack of 1
    Save 234.23 €
    12% Off
View all promotions
Estimated Shipment: 17-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A&D Weighing FZ/FX Series Precision Balances combine all of the essential weighing functions in a compact, light-weight package.

  • IP65 water / dust proof
  • Built-in internal calibration at the touch of a button
  • Shock absorber function
  • Auto power ON/OFF function
  • B5 size footprint for use in narrow spaces
  • VFD Display for easy to read weighing results
  • SCF – Statistical Calculation Function
  • Standard RS-232C
  • Fast compact SHS sensor, response time only 1 second
  • Quick USB interface – no driver installation required (optional)
  • LAN – Ethernet interface with WinCT-Plus software (optional)
  • Animal weighing pan (optional)
  • Large breeze break (optional)
  • Small breeze break included on 1 mg models
  • Built-in rechargeable NiMH battery pack (optional)

Specifications

Certifications/Compliance GLP/GMP/GCP/ISO/IP65/OIML
Connection Type RS-232 C, Quick USB (option), LAN (option)
Capacity 3200 g
Display Type VFD
Readability 0.01 g
Material Stainless Steel
Model FZ-3000i-WP-EC
Stabilization Time 1 second
Electrical Requirements 11 VA to the adaptor (12 V, 1 A)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.