missing translation for 'onlineSavingsMsg'
Learn More

Syngene™ G:BOX Mini 6 Gel and Blot Documentation System
GREENER_CHOICE

Product Code. 15899922 Shop All Syngene Products
Change view
Click to view available options
Frequency:
50 Hz
60 Hz
Pixel Size:
6 MP
9 MP
Resolution:
6 MP
9 MP
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Frequency Pixel Size Resolution Unit Size
15899922 60 Hz 6 MP 6 MP Each
15809932 50 Hz 9 MP 9 MP Each
15889922 50 Hz 6 MP 6 MP Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15899922 Supplier Syngene™ Supplier No. GBOXmini6E60
 Restricted Item
Estimated Shipment: 04-01-2027
Add to basket
Add to basket
This item is not returnable. View return policy

G:BOX Mini 6 Gel and Blot Documentation System offers excellent performance imaging of DNA gels, visible protein gels, chemiluminescence blots and options for blue, green, red and IR fluorescence westerns in a smaller darkroom.

Compact, versatile gel documentation system for blots and gel imaging. High performance imaging has been proven to achieve comparable sensitivity to film with the added benefit of using advanced software tools to optimise the imaging of faint bands.

  • Capable of many imaging applications:
    • DNA/Protein gels
    • Chemiluminescence
    • Stain free gels
    • Coloured multiplex fluorescence blots
    • 2D gels
    • In Vivo applications (additional accessories may be needed)
  • Peltier cooled, high resolution 6 MP camera, capable of producing 16 bit images (with 65535 grey scales).
  • Camera chip is a leader in the field with a QE of 73% at 425 nm (peak 77%)
  • System has an F0.95 lens with motorized iris and focus (with feedback) for short acquisition times
  • Stretch darkroom has a unique motorized lift to utilise zoom features, with autofocus and ensuring the maximum image resolution of the gel or blot is captured
  • System comes with:
    • Seven position filter wheel
    • Epi white light
    • Option of HILED's which gives capability for fluorescence imaging, for red, green, blue and near-IR imaging (additional accessories will need to be purchased)
  • Maximum viewing area available is 15 x 12 cm (Minimum viewing area is 10 x 8 cm).
  • PC required (not included)

GeneSys is an application driven software designed for rapid image capture of biological samples. It has a simple icon based user interface usable on Win 10, 8 and 7 platforms

  • Takes the guess work out of imaging
  • Produces quick and simple publication quality images
  • All files produced are a unique SGD format, where only raw data is analysed for quantification of samples
  • Files can be saved as TIFF, JPEG, BMP formats
  • User protocols can be saved to review previous images captured, and easily replicate future imaged gels
  • All captured images can be simply edited with annotations, edit tools, image sharpen and exported to GeneTools.

GeneTools software provides the user with rapid quantification of samples and goes from blots to analysed data in a few quick steps.

Analysis sample types:

  • Molecular weigh
  • Colony counting
  • Spot
  • Blot
  • Band matching.

All samples can be quantified, including multiplexed protein fluorescence analysis of up to 5 samples at once. Raw data files can be quickly quantified to produce true data for publication data. High quality reports can be exported in Word and Excel files for simple review.

Both GeneSys and GeneTools software meet the requirements for 21 CFR Part 11 and GLP environments.

The system comes with a 3 year warranty (return to factory), unlimited licences of GeneTools analysis software and twice annual free software updates.

IQ/OQ is available upon request.

Specifications

Description Gbox Mini 6 imager
Voltage 230 V
Depth (English) 20.5 in.
Depth (Metric) 52 mm
Filter Type 7-position Filter Wheel
Height (English) 25.2 in.
Filter Area Up to 15 x 12 cm
Pixel Size 6 MP
Width (English) 15.8 in.
Height (Metric) 64 mm
Operating System Windows 7 or above
Resolution 6 MP
Software GeneSys and GeneTools Included (Unlimited)
Transilluminator Optional
Wavelength Optional depending on transilluminator
Width (Metric) 40 mm
Model Gbox-Mini6
Lens Type Fixed
Printer Included No
Camera Type 6 MP Cooled CCD
Hood Type Fixed
Size 40 x 64 x 52 mm
For Use With (Application) Chemiluminescent Western Blot Imaging
Product Line Syngene
Product Type Gel Imaging System
Quantity 1 Ea.
Display Type None
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.