missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ G Series Refrigerator

Product Code. 12088281 Shop All Liebherr Appliances Products
Change view
Click to view available options
Capacity (Metric) Refrigerator:
663 L
Exterior Finish:
White Epoxy
Dimensions (L x W x H) Exterior:
750 mmL x 750 mmW x 2064 mmH
Shelves:
6
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Refrigerator Exterior Finish Dimensions (L x W x H) Exterior Shelves Unit Size
12088281 663 L White Epoxy 750 mmL x 750 mmW x 2064 mmH 6 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12088281 Supplier Liebherr™ Supplier No. GKv 6410

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ensure even temperatures with electronic controls. Liebherr™ G Series Refrigerator is available in two large-capacity sizes for research labs. Fan assisted units feature automatic defrosting and temperature alarms. Feet and fitted lock included. Available in classic white and stainless steel.

Advanced laboratory refrigerator for consistent temperatures
  • Electronic temperature control for maximum temperature stability (temp profile: 1° to 15°C)
  • Digital display control panel with audible and visual open door and temperature alarms
  • Integrated fan for constant temperature and rapid cooling after door opening
  • Automatic defrosting with condensation evaporation  
  • Tropicalized units can endure high ambient temperatures (up to 40 ° C) and high humidity
Constructed for durable, efficient operation
  • High-quality, large-capacity refrigerators with legs
  • Excellent energy-efficiency and eco-friendly hydrocarbon refrigerant
  • Includes height-adjustable steel grate shelves
  • Reversible door with fitted door lock for safe storage of valuable goods
  • A choice of classic white or stainless steel exterior

Specifications

Capacity (Metric) Refrigerator 663 L
Temperature Range (Refrigerator) 1°C to 15°C
Door Style Reversible with Lock
Shelves 6
Defrost Automatic
Refrigerant R600A
Exterior Finish White Epoxy
Interior Molded
Display Digital, External
Color Classic White
Model GKV7110
Dimensions (L x W x H) Exterior 750 mmL x 750 mmW x 2064 mmH
Depth (Metric) Interior 581 mm
Height (Metric) Interior 1710 mm
Width (Metric) Interior 650 mm
Energy Usage 1.3kWh/24 hr.
Voltage 230 V
Frequency 50 Hz
Shipping Weight (Metric) 98 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.