missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Type 90 Gas Cylinder Cabinet G-ULTIMATE-90

Equipped with gas cylinder

Brand:  asecos™ 3067600130680

Code : NEW

Additional Details : Weight : 278.00000kg

 View more versions of this product

Product Code. 15150127

  • 3218.16 € / Each
Estimated Shipment: 24-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!

Alert:

For indoor use only


Description

Description

  • Safe and approved storage of flammable or toxic gases in working areas
  • Robust construction and longevity: body made of powder-coated sheet steel
  • No unauthorised use: doors lockable with profile cylinder (integration in an existing  locking system possible)
  • Easy alignment: adjusting aids to compensate for uneven floor
  • Easy mounting of connecting pipes and gas fittings: large interior height (1890 mm), many lead-through possibilities on the top of the cabinet
  • Ventilation: integrated air ducts ready for connection (DN 75) to a technical exhaust, even ventilation inside the cabinet  
  • Tested and certified: according to the stricter GS principles
  • Certificates
    • Fire resistance 90 minutes
    • type tested in accordance with EN 14470-2
    • EN 16121/16122 conformity
    • GS certified
    • CE compliant
Specifications

Specifications

1858 mm
1 x standard interior equipment gas cylinders (sheet steel galvanized and powder-coated)
Safe and approved storage of flammable or toxic gases in working areas – for up to 1 x 50-liter gas cylinders or 2 x 10-liter gas cylinders
425 mm
Steel
615 x 598 x 2050 mm
425 x 445 x 1858 mm
615 mm
Up to 1 x 50 L Gas Cylinders or 2 x 10 L Gas Cylinders
G90.205.060
Fire resistance 90 minutes, type tested in accordance with EN 14470-2, DIN EN 16121/16122 conformity, GS certified, CE compliant
Standard interior equipment gas cylinders
Gas cylinder cabinet
445 mm
Powder-coated plain
598 mm
372 kg
Light Gray
2050 mm
Swing, Left-hinged
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers