missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Versilon™ GA Rubber Tubing

Product Code. 11910205 Shop All Masterflex Products
Change view
Click to view available options
Diameter (Metric) Inner:
4 mm
4.8 mm
5 mm
6 mm
7 mm
8 mm
10 mm
Diameter (Metric) Outer:
6 mm
7 mm
8 mm
9 mm
10 mm
11 mm
12 mm
14 mm
15 mm
Overall Length (Metric):
7.5 m
10 m
25 m
50 m
Unit Size:
10m
25m
50m
7.5m
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Overall Length (Metric) Unit Size
11910205 4.8 mm 8 mm 7.5 m 7.5m
11826311 10 mm 14 mm 10 m 10m
11856301 5 mm 10 mm 10 m 10m
11846301 5 mm 9 mm 10 m 10m
11826301 4 mm 7 mm 10 m 10m
11876301 6 mm 10 mm 10 m 10m
11866301 6 mm 9 mm 10 m 10m
11886301 7 mm 10 mm 10 m 10m
11806311 8 mm 12 mm 10 m 10m
11896301 7 mm 11 mm 10 m 10m
11793986 5 mm 8 mm 50 m 50m
11703996 6 mm 9 mm 50 m 50m
11721736 7 mm 11 mm 25 m 25m
11731736 8 mm 12 mm 25 m 25m
11741736 10 mm 15 mm 25 m 25m
11836311 10 mm 15 mm 10 m 10m
11816301 4 mm 6 mm 10 m 10m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Product Code. 11910205 Supplier Masterflex™ Supplier No. 0644805
  • ONLINE EXCLUSIVE PRICE
    52.00 €
    48.62 € / 7.5m
    Save 3.38 €
    6% Off
Estimated Shipment: 05-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides excellent elasticity and resilience and fits easily on all types of connectors. Versilon™ GA Rubber Tubing meets FDA requirements and can withstand moist heat sterilization.

  • Made of natural rubber
  • Excellent elongation > 500%
  • Good resistance to abrasion
  • 40 Shore A hardness
  • Light-brown/Amber color.
  • Properties similar to latex and is preferred in most industry applications
  • Withstands moist-heat sterilization.
  • Typical applications include fluid transfer systems and all kinds of dispensing, including soap and cleaners as well as alcoholic and dairy beverages

Specifications

Certifications/Compliance Made according to GLP requirements, FDA Compliant
Diameter (English) Inner 0.19 in.
Diameter (Metric) Inner 4.8 mm
Material Rubber
Diameter (English) Outer 0.31 in.
Diameter (Metric) Outer 8 mm
Overall Length (English) 24.6 ft.
Overall Length (Metric) 7.5 m
Min. Operating Temperature (English) -13°F
Min. Operating Temperature (Metric) -25°C
Resistance Properties Abrasion
Color Light Brown
Hardness 40 (Shore A)
Max. Operating Temperature (English) 158°F
Max. Operating Temperature (Metric) 70°C
Product Type Transfer Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.