missing translation for 'onlineSavingsMsg'
Learn More

A&D Weighing HR Analytical Balance External Calibration
GREENER_CHOICE

Product Code. 16681182
Change view
Click to view available options
Capacity:
102 g
152 g
252 g
62 g/252 g
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity unitSize
16681182 152 g Each
16611192 252 g Each
16661182 102 g Each
16631192 62 g/252 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 16681182 Supplier A&D Weighing Supplier No. HR150A
  • ONLINE EXCLUSIVE PRICE
    1470.00 €
    1361.20 € / Pack of 1
    Save 108.80 €
    7% Off
View all promotions
Estimated Shipment: 23-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

HR Analytical Balance with C-SHS patented weighing technology, which provides performance and a lean compact design.

  • Robust construction, strong protection against dust & water
  • Shock absorber function
  • Auto power ON/OFF function
  • B5 size footprint for use in narrow space
  • Reverse backlit LCD display for easy to read weighing results
  • SCF – Statistical calculation function
  • Standard RS-232C
  • Fast compact SHS sensor, response time of about 2 seconds
  • Quick USB interface – no driver installation required (optional)
  • LAN – Ethernet interface with WinCT-Plus software (optional)
  • Easily removable large breeze break
  • Built-in rechargeable NiMH battery pack (optional)

Specifications

Certifications/Compliance GLP/GMP/GCP/ISO
Connection Type RS-232 C, Quick USB (option), LAN (option)
Capacity 152 g
Display Type Reverse-backlit LCD
Readability 0.1 mg
Material Stainless Steel
Model HR-150A
Stabilization Time 2 sec.
Electrical Requirements 11 VA to the AC adaptor (12 V, 1 A)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.