missing translation for 'onlineSavingsMsg'
Learn More

Manutan Galvanised adjustable height steel platform, 610mm x 910mm

Product Code. 12897708
Encompass_Preferred
This item is not returnable. View return policy

Product Code. 12897708

Brand: Manutan A353282

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Construct a large platform using multiple platforms alongside each other. The height can be easily adjusted by turning the treaded feet. Available with either a galvanised mesh grid or solid ribbed rubber platform. Manufactured and Approved to the European GS standard.

  • Load capacity: 150kg
  • Mesh size: 50mm x 38mm
  • Galvanised grid platform
  • Platform (L x W): 610mm x 910mm
  • Adjustable height: 140-210mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.